Uline Vacuum Bags

Protect food, preserve freshness and extend storage life.
  • Durable poly-nylon bags create a reliable barrier against moisture and air.
  • Clear construction makes contents easy to identify.
  • FDA and USDA compliant. BPA free.
  • Use with Industrial Vacuum Sealer to seal bags up to 18" wide.

ULINE VACUUM BAGS

MODEL
NO.
OUTSIDE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-14569 5 x 7" 3 1,000 $40 $38 $35  ADD
 S-7554 6 x 8" 50 48 46  ADD
 S-12337 6 x 10" 63 61 59  ADD
 S-14570 6 x 12" 69 67 65  ADD
 S-15150 6 x 15" 87 84 81  ADD
 S-15151 7 x 9" 61 59 57  ADD
 S-15152 7 x 11" 75 72 69  ADD
 S-7556 8 x 10" 75 72 69  ADD
 S-7557 8 x 12" 89 86 83  ADD
 S-14571 8 x 15" 108 103 98  ADD
 S-12338 10 x 10" 92 89 86  ADD
 S-19799 10 x 12" 108 103 98  ADD
 S-7558 10 x 13" 116 111 106  ADD
 S-12339 10 x 15" 135 128 121  ADD
 S-19800 10 x 18" 171 164 157  ADD
 S-15153 10 x 22" 3 500 98 95 92  ADD
 S-16470 10 x 30" 135 128 121  ADD
 S-15154 12 x 12" 69 67 65  ADD
 S-14572 12 x 14" 82 79 76  ADD
 S-7559 12 x 16" 89 86 83  ADD
 S-11114 12 x 18" 98 95 92  ADD
 S-14573 14 x 16" 102 99 96  ADD
 S-12340 14 x 20" 125 120 115  ADD
 S-16471 14 x 24" 151 144 137  ADD
 S-11115 16 x 20" 142 135 128  ADD
 S-14574 16 x 24" 169 162 155  ADD
 S-14575 18 x 28" 3 250 109 104 99  ADD
 S-15155 24 x 36" 184 177 170  ADD
09/13/2026 01:36:51 PM; D USWEB26