Metalized Food Bags

Preserve foods, dry mixes and other materials.
  • Metalized poly provides two layers of protection from moisture and light.
  • Reclosable – Zipper-top closure and bottom seal. Reusable.
  • Open End – Use with Hand Sealer.
  • FDA and USDA compliant.

RECLOSABLE FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-20711    2 x 3" 2.5 1,000 $114 $110 $105  ADD
 S-16893    3 x 5" 133 129 124  ADD
 S-18132 3 1/2 x 4"   123 118 113  ADD
 S-16894    4 x 6" 155 151 144  ADD
 S-21993    5 x 7" 168 162 156  ADD
 S-16895    6 x 8" 200 194 189  ADD
 S-18133      6 x 10" 214 208 202  ADD
 S-16896      8 x 10" 259 252 245  ADD
 S-21994    10 x 12" 2.5 500 194 188 183  ADD
 S-24087    10 x 16" 210 205 200  ADD
 S-18134    12 x 18" 266 258 249  ADD
 S-22298    18 x 24" 2.5 100 131 127 122  ADD
 S-23408    20 x 29" 4.4 273 268 263  ADD

OPEN END FOOD BAGS

 
MODEL
NO.
USABLE
DIMENSIONS
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-18136    2 x 3" 2.5 1,000 $82 $79 $74  ADD
 S-11660    3 x 5" 96 91 86  ADD
 S-18137 3 1/2 x 4"   92 88 83  ADD
 S-11661    4 x 6" 111 107 101  ADD
 S-16891    5 x 7" 118 112 106  ADD
 S-6175    6 x 8" 123 118 111  ADD
 S-6176      6 x 10" 160 153 148  ADD
 S-6177      8 x 10" 185 179 171  ADD
 S-22299      8 x 12" 226 219 213  ADD
 S-16892    10 x 12" 252 245 236  ADD
 S-22300    10 x 14"

2.5

500 156 151 146  ADD
 S-6180    12 x 18" 225 217 208  ADD
 S-18138    18 x 24"

2.5

100 104 98 92  ADD
 S-18139    20 x 30"

4.4

200 192 184  ADD
10/12/2026 09:25:17 AM; D USWEB29