Reclosable Static Shielding Bags

Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 3 mil translucent metallic film.
  • 4-layer protection guards against charges inside and out.
  • Bulk packs available – Recommended for high volume users.

    Layers of a Static Shielding Bag

RECLOSABLE STATIC SHIELDING BAGS

MEETS THE REQUIREMENTS OF MIL-STD-3010 4046,
EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 5 10 20+
 S-5083 2 x 3" 1 $15 $14 $13 $12  ADD
 S-7651 2 x 6" 1 19 18 17 16  ADD
 S-5084 3 x 3" 1 16 15 14 13  ADD
 S-2506 3 x 5" 1 $14 per carton any quantity  ADD
 S-5085 4 x 4" 2 18 17 16 15  ADD
 S-7623 4 x 5" 2 20 19 18 17  ADD
 S-2261 4 x 6" 2 $18 per carton any quantity  ADD
 S-5304 4 x 7" 2 24 23 22 21  ADD
 S-5086 4 x 8" 2 26 25 24 23  ADD
 S-5087   4 x 24" 4 54 51 48 46  ADD
 S-6373 5 x 5" 2 23 22 21 20  ADD
 S-5306 5 x 7" 2 26 25 24 23  ADD
 S-3447 5 x 8" 2 27 26 25 24  ADD
 S-5088   5 x 10" 3 35 32 30 29  ADD
 S-7624 6 x 6" 2 28 26 25 24  ADD
 S-2262 6 x 8" 2 $26 per carton any quantity  ADD
 S-2507   6 x 10" 3 36 33 31 30  ADD
 S-5090   6 x 30" 6 81 77 71 69  ADD
 S-7652   7 x 10" 3 42 40 38 36  ADD
 S-5091   7 x 15" 4 47 44 41 39  ADD
 S-5092 8 x 8" 3 40 37 35 33  ADD
 S-2263   8 x 10" 3 $37 per carton any quantity  ADD
 S-2508   8 x 12" 4 47 44 41 39  ADD
 S-5307   8 x 16" 5 58 55 53 51  ADD
 S-3753   9 x 12" 4 57 54 52 50  ADD
 S-6374 10 x 10" 4 56 53 51 49  ADD
 S-2264 10 x 12" 4 58 55 53 51  ADD
 S-5309 10 x 13" 5 63 59 57 55  ADD
 S-2265 10 x 14" 5 64 61 58 56  ADD
 S-3754 10 x 24" 8 101 98 94 91  ADD
 S-5094 11 x 15" 6 70 66 64 62  ADD
 S-5095 12 x 12" 6 72 68 65 63  ADD
 S-5310 12 x 15" 7 80 76 70 67  ADD
 S-2509 12 x 16" 7 80 76 70 68  ADD
 S-2266 12 x 18" 8 91 87 81 79  ADD
 S-2267 14 x 18" 8 95 91 87 85  ADD
 S-2268 15 x 18" 9 106 102 98 95  ADD
 S-12667 15 x 20" 9 114 111 105 102  ADD
 S-7653 16 x 18" 9 113 110 104 101  ADD
 S-5096 16 x 24" 14 140 132 127 123  ADD
 S-3448 18 x 18" 11 119 114 110 106  ADD
 S-3755 18 x 24" 15 173 166 159 153  ADD
 S-12668 20 x 20" 14 175 168 161 155  ADD
 S-16083 20 x 24" 14 190 183 176 168  ADD
 S-16084 24 x 24" 16 208 200 192 184  ADD
 S-7654 24 x 30" 20 240 233 226 219  ADD

BULK PACKS – SAVE UP TO 55%

MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 1,000 ADD TO
CART
1 5+
 S-5083B 2 x 3" 6 $69      $65       ADD
 S-5084B 3 x 3" 7 76      72       ADD
 S-2506B 3 x 5" 7 85      80       ADD
 S-2261B 4 x 6" 9 99      94       ADD
 S-5306B 5 x 7" 13 130      124       ADD
 S-2262B 6 x 8" 16 148      140       ADD
 S-2263B   8 x 10" 19 231      220       ADD
09/29/2026 03:54:23 AM; D USWEB29