Open End Static Shielding Bags

Prevent incoming static charges from damaging ESD-sensitive products.
  • 3 mil translucent metallic bags for easy content identification.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 4-layer protection guards against charges inside
    and out.
  • Bulk packs available. Recommended for high volume users.

    Layers of a Static Shielding Bag

OPEN END STATIC SHIELDING BAGS

MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541,
EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 3 5 10+
   S-3725        2 x 3" 1 $9 $8 $7 $6  ADD
   S-3726        2 x 4" 1 10 9 8 7  ADD
   S-3727        2 x 6" 1 11 10 9 8  ADD
   S-6375        2 x 7" 1 12 11 10 9  ADD
   S-5297        3 x 3" 1 10 9 8 7  ADD
   S-5886        3 x 4" 1 11 10 9 8  ADD
   S-1495        3 x 5" 1 12 11 10 9  ADD
   S-6376        3 x 7" 1 14 13 12 11  ADD
   S-5298        3 x 10" 1 18 17 16 14  ADD
   S-2658        4 x 4" 1 12 11 10 9  ADD
   S-1313        4 x 6" 1 $10 per carton any quantity  ADD
   S-6377        4 x 7" 1 15 14 13 12  ADD
   S-3444        4 x 8" 2 16 15 14 13  ADD
   S-3275        4 x 24" 4 37 34 32 31  ADD
   S-3729        4 x 30" 5 45 42 40 38  ADD
   S-5077        5 x 6" 2 16 15 14 13  ADD
   S-3420        5 x 7" 2 17 16 15 14  ADD
   S-2659        5 x 8" 2 18 17 16 15  ADD
   S-3421        5 x 10" 2 20 19 18 16  ADD
   S-5300        6 x 6" 2 17 16 15 14  ADD
   S-1314        6 x 8" 2 $15 per carton any quantity  ADD
   S-3422        6 x 9" 2 21 20 19 17  ADD
   S-1497        6 x 10" 2 23 22 21 19  ADD
   S-3276        6 x 12" 3 27 25 24 23  ADD
   S-3730        6 x 14" 3 31 29 27 25  ADD
   S-3423        6 x 16" 4 35 33 32 30  ADD
   S-3424        6 x 18" 4 39 36 34 33  ADD
   S-3731        6 x 24" 4 49 47 44 41  ADD
   S-3732        6 x 26" 5 50 49 46 43  ADD
   S-3733        6 x 30" 5 63 59 57 54  ADD
   S-3425        7 x 8" 2 24 23 22 21  ADD
   S-3736        7 x 10" 3 26 25 24 23  ADD
   S-3427        7 x 15" 3 37 34 33 32  ADD
   S-3737        7 x 16" 4 41 38 35 34  ADD
   S-3277        8 x 8" 3 25 23 22 21  ADD
   S-1315        8 x 10" 3 $21 per carton any quantity  ADD
   S-2148        8 x 12" 3 35 32 31 30  ADD
   S-16081        8 x 14" 3 39 37 36 34  ADD
   S-3278        8 x 16" 4 42 41 38 36  ADD
   S-3428        8 x 18" 5 47 44 41 40  ADD
   S-3429        8 x 24" 6 58 56 53 51  ADD
   S-2660        9 x 12" 4 39 36 34 33  ADD
   S-1316 10 x 12"    4 $33 per carton any quantity  ADD
   S-1498 10 x 14"    5 46 43 41 39  ADD
   S-3279 10 x 16"    5 49 47 43 41  ADD
   S-3739 10 x 18"    6 56 52 49 48  ADD
   S-21806 10 x 20"    6 65 61 57 53  ADD
   S-2945 10 x 24"    8 71 67 62 58  ADD
   S-3740 10 x 30"    9 Overstock SALE!   $50  ADD
   S-3430 11 x 14"    5 48 45 42 41  ADD
   S-3445 11 x 15"    5 49 47 43 42  ADD
   S-3431 12 x 12"    5 47 44 41 40  ADD
   S-3741 12 x 14"    5 51 49 47 44  ADD
   S-1317 12 x 15"    6 54 51 49 47  ADD
   S-2149 12 x 16"    6 57 53 50 49  ADD
   S-1499 12 x 18"    6 63 59 57 54  ADD
   S-13002 12 x 20"    7 70 66 63 59  ADD
   S-3432 12 x 24"    8 80 76 71 67  ADD
   S-3743 12 x 30"    11 103 100 95 91  ADD
   S-5884 14 x 14"    6 60 57 54 49  ADD
   S-5885 14 x 16"    7 66 62 58 54  ADD
   S-2150 14 x 18"    7 69 66 60 58  ADD
   S-3744 14 x 20"    8 77 75 68 66  ADD
   S-3745 14 x 30"    13 120 117 112 108  ADD
   S-5904 15 x 15"    8 66 63 58 55  ADD
   S-1500 15 x 18"    8 73 69 64 60  ADD
   S-3746 16 x 18"    8 83 79 74 70  ADD
   S-3747 16 x 20"    10 96 92 89 84  ADD
   S-3748 16 x 24"    11 104 100 96 92  ADD
   S-2661 18 x 18"    9 98 93 90 85  ADD
   S-5079 18 x 20"    10 108 103 100 94  ADD
   S-2662 18 x 24"    12 124 118 115 109  ADD
   S-5080 18 x 30"    16 148 141 136 129  ADD
   S-3446 20 x 20"    13 115 110 107 102  ADD
   S-5081 20 x 24"    14 135 127 123 117  ADD
   S-5082 22 x 24"    16 144 137 131 125  ADD
   S-3749 24 x 24"    17 150 143 137 130  ADD
   S-3750 24 x 30"    18 172 166 159 151  ADD
   S-16082 24 x 36"    20 195 185 176 167  ADD
   S-3751 30 x 24"    20 172 166 159 151  ADD
   S-25201 36 x 36"    30 285 275 265 250  ADD

BULK PACKS – SAVE UP TO 45%

MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 1,000 ADD TO
CART
1 5+
  S-1495B         3 x 5" 7 $49 $46  ADD
  S-1313B         4 x 6" 9 66 62  ADD
  S-1314B         6 x 8" 15 94 89  ADD
  S-1315B         8 x 10" 23 155 145  ADD
  S-1316B       10 x 12" 33 220 209  ADD
08/26/2026 04:32:57 AM; D USWEB7