Cushioning, Peanuts and Foam
>
Cutters and Dispensers
>
Paper Cutters
Paper Cutters
Cut industrial rolls of paper smoothly and cleanly.
Versatile horizontal paper cutter can be used standing, mounted on walls or hanging under workspaces.
Horizontal Paper Cutters with Serrated Blade
- Easily cut plastic film and foil.
Made in the USA.
Use with
Kraft Paper Rolls
.
HORIZONTAL PAPER CUTTERS
MODEL
NO.
BLADE TYPE
WIDTH
FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3
6+
H-345
Straight Edge
12"
12"
14
x
7
x
8"
3
$35
$34
$33
ADD
H-3832
15"
15"
17
x
7
x
8"
3
39
37
35
ADD
H-193
18"
18"
20
x
7
x
8"
4
42
40
37
ADD
H-194
24"
20, 24"
26
x
7
x
8"
4
47
45
43
ADD
H-192
30"
30"
32
x
7
x
8"
5
54
51
49
ADD
H-195
36"
36"
38
x
7
x
8"
6
55
52
50
ADD
H-364
48"
40, 48"
50
x
7
x
8"
10
104
101
97
ADD
H-1605
60"
60"
62
x
7
x
8"
14
147
141
136
ADD
HORIZONTAL PAPER CUTTERS WITH SERRATED BLADE
MODEL
NO.
BLADE TYPE
WIDTH
FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3
6+
H-3833
Serrated
18"
12, 15, 18"
20
x
7
x
8"
4
$58
$56
$54
ADD
H-1244
24"
20, 24"
26
x
7
x
8"
4
73
70
66
ADD
H-1245
36"
30, 36"
38
x
7
x
8"
6
86
82
80
ADD
H-1606
48"
40, 48"
50
x
7
x
8"
10
112
109
106
ADD
VERTICAL PAPER CUTTERS
MODEL
NO.
BLADE TYPE
WIDTH
FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3
6+
H-365
Straight Edge
27"
20, 24, 27"
14
x
14
x
35"
11
$207
$201
$195
ADD
H-248
36"
30, 36"
14
x
14
x
44"
13
241
233
224
ADD
H-356
48"
40, 48"
14
x
14
x
56"
15
284
276
268
ADD
H-249
Set of Casters for Vertical Cutters – $69 per set
ADD
MULTI DECK PAPER CUTTERS
MODEL
NO.
BLADE TYPE
WIDTH
HOLDS
FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3
6+
H-412
Straight Edge
24"
2
12, 18, 20, 24"
28
x
18
x
28"
16
$173
$167
$161
ADD
H-413
36"
30, 36"
40
x
18
x
28"
21
190
183
177
ADD
H-2267
48"
40, 48"
52
x
18
x
28"
27
270
259
247
ADD
H-1921
24"
3
12, 18, 20, 24"
28
x
22
x
38"
22
241
230
218
ADD
H-1922
36"
30, 36"
40
x
22
x
38"
26
276
265
247
ADD
H-1923
24"
4
12, 18, 20, 24"
28
x
24
x
50"
23
339
328
311
ADD
H-1924
36"
30, 36"
40
x
24
x
50"
28
368
351
328
ADD
H-249
Set of Casters for Multi Deck Cutters – $69 per set
ADD
< Back to Mobile Site
09/06/2026 09:09:01 AM; D
USWEB31
close