Wheeled ABC Fire Extinguisher

RECHARGEABLE

Powerful firefighting. Combat fires at airport hangars, chemical facilities and construction sites.
  • Steel cylinder contains monoammonium phosphate dry chemical. Durable brass valves.
  • Easily maneuver through doorways and over rough terrain. One-man operation.
  • 13" semipneumatic wheels. 25' hose.
  • Heavy-duty steel carriage provides balance and cylinder protection.
  • Fire Extinguisher Signs and Tags available.
  • Cannot ship via air/next day.

WHEELED ABC FIRE EXTINGUISHER

MADE IN THE USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER WT.
(LBS.)
PRICE
EACH
ADD TO
CART
S-26479 50 lbs. 20A:160B:C 22 x 24 x 47" 9" 174 $3,200  ADD

HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
SHIPS VIA MOTOR FREIGHT
11/14/2026 07:20:03 PM; D USWEB31