Trademaster® Carts

RUBBERMAID®

Power, storage and a workplace all in one.
  • Large work surface with built in cupholder.
  • Built-in 3-outlet surge protector with 10' cord.
  • Structural foam won't dent, rust or chip.
  • Non-marking 5" casters: 2 swivel with brake, 2 rigid.
  • H-4790 – 4 locking drawers for tools and supplies.
  • H-4287 – 4 locking drawers, cabinet with 3-position adjustable shelf.

RUBBERMAID® TRADEMASTER® CARTS

UL LISTED. CSA CERTIFIED.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-4790 4 Drawer 431939" 500 lbs. 87 $850 $825  ADD
H-4287 4 Drawer
w/ Cabinet
502739" 750 lbs. 123 1,095 1,060  ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
06/12/2026 04:42:26 AM; D USWEB11