Submersible Utility Pumps

Remove standing water from flooded landscaping, basements and boats.
  • Fully submersible. Pump water up to a height of 25'.
  • Corrosion-resistant thermoplastic housing. Waterproof power cord.
  • Thermal overload protection prevents overheating.
  • 1 1/4" NPT discharge. 3/4" garden hose adapter included. Use with Garden Hose, sold separately.
  • Manual – Plug in for continuous water removal. 120 Volts.
  • Automatic – Activates when 1 1/2" of water is detected and stops at 1/8". 120 Volts.

    Submersible Utility Pumps

SUBMERSIBLE UTILITY PUMPS

CSA Listed
MODEL
NO.
DESCRIPTION CORD
LENGTH
HP FLOW RATE MAX
SOLIDS
MIN.WATER
DEPTH
PRICE EACH ADD TO
CART
1 3+
H-11955   Manual 10' 1/4 30 gal./min. 1/8" 1/8" $125 $115  ADD
H-11956* 25' 1/2 55 gal./min. 3/8" 1/2" 185 175  ADD
H-11957   Automatic 10' 1/4 30 gal./min. 1/8" 1/8" 190 180  ADD
H-11958   25' 1/4 30 gal./min. 1/8" 1/8" 220 210  ADD
* 1 1/2" NPT discharge
04/13/2026 02:39:28 PM; D USWEB34