Fans and HVAC
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
Scales
>
Scale Accessories
>
Calibration Weights
More Images
Calibration Weights
Accurately calibrate trip balances, industrial and platform scales.
Weights meet ASTM Class 5, 6 or 7 (formerly NIST
Class F).
Stainless Steel Cylindrical Weights
- Used in the food, beverage and pharmaceutical industries.
Cast Iron Handle Weights
- Used for larger scales. Grip handle for easy placement. Chip resistant finish resists corrosion.
NIST Traceable Certificate
- Used to meet ISO standards in research and quality control labs.
CALIBRATION WEIGHTS - GRAMS
WEIGHT
WEIGHT W/ NIST TRACEABLE CERTIFICATE
MODEL
NO.
DESCRIPTION
WEIGHT
CLASS
PRICE
EACH
ADD TO
CART
MODEL
NO.
PRICE
EACH
ADD TO
CART
S-24782
Stainless
Steel
100 g
5
$54
ADD
▪
S-24785
$98
ADD
S-24783
200 g
64
ADD
▪
S-24786
124
ADD
S-24784
500 g
80
ADD
▪
S-24787
140
ADD
▪
DROP SHIPS FROM WI
CALIBRATION WEIGHTS - LBS.
WEIGHT
WEIGHT W/ NIST TRACEABLE CERTIFICATE
MODEL
NO.
DESCRIPTION
WEIGHT
CLASS
PRICE
EACH
ADD TO
CART
MODEL
NO.
PRICE
EACH
ADD TO
CART
S-15287
Stainless
Steel
1 lb.
5
$66
ADD
▪
S-20642
$138
ADD
S-15288
2 lbs.
76
ADD
▪
S-20643
150
ADD
S-15289
5 lbs.
150
ADD
▪
S-20644
239
ADD
S-15290
Cast Iron
10 lbs.
7
90
ADD
▪
S-20645
178
ADD
S-15291
20 lbs.
6
116
ADD
▪
S-20878
204
ADD
S-22450
25 lbs.
152
ADD
▪
S-22452
243
ADD
S-22451
50 lbs.
173
ADD
▪
S-22453
263
ADD
▪
DROP SHIPS FROM WI
CALIBRATION WEIGHTS - KG.
WEIGHT
WEIGHT W/ NIST TRACEABLE CERTIFICATE
MODEL
NO.
DESCRIPTION
WEIGHT
CLASS
PRICE
EACH
ADD TO
CART
MODEL
NO.
PRICE
EACH
ADD TO
CART
S-15292
Stainless
Steel
1 kg
5
$88
ADD
▪
S-20879
$146
ADD
S-15293
2 kg
150
ADD
▪
S-20880
233
ADD
S-15294
5 kg
249
ADD
▪
S-20881
333
ADD
S-15295
Cast Iron
10 kg
6
150
ADD
▪
S-20882
233
ADD
S-15296
20 kg
171
ADD
▪
S-20883
255
ADD
S-24788
25 kg
209
ADD
▪
S-24789
294
ADD
▪
DROP SHIPS FROM WI
< Back to Mobile Site
06/15/2026 03:44:01 PM; D
USWEB29
close