Heavy Duty Wood Crates

Heavy-duty protection for your most valuable international shipments.
  • 3/4" thick plywood.
  • Removable front panel for easy loading.
  • Quick, no-tool assembly. Steel clips secure panels.
  • Export certified. Meets ISPM 15 requirements.
  • Block pallet included.

HEAVY DUTY WOOD CRATES

MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
S-18995 363636" 34 1/434 1/430" 4,000 lbs. 20,000 lbs. 125 $490 $465 $445  ADD
S-20992 484824" 46 1/446 1/418" 6,000 lbs. 18,000 lbs. 146 470 445 425  ADD
S-18249 484848" 46 1/446 1/442" 6,000 lbs. 18,000 lbs. 220 565 535 515  ADD
S-20454 484880" 46 1/446 1/474" 6,000 lbs. 12,000 lbs. 297 820 780 745  ADD
S-18250 964848" 94 1/446 1/442" 7,000 lbs. 14,000 lbs. 395 895 850 815  ADD
S-23282 964860" 94 1/446 1/454" 7,000 lbs. 12,000 lbs. 405 1,080 1,020 990  ADD
            SHIPS VIA MOTOR FREIGHT
12/28/2025 08:47:13 AM; D USWEB11