Lightweight 32 ECT Boxes

Budget friendly shipping boxes for lightweight shipments.
  • Ship toys, clothing, towels and other
    durable items.
  • 32 ECT boxes are up to 19% lighter than 200 lb. test.

UPS GUIDELINES

SINGLE WALL BOX TYPE WEIGHT LIMIT
32 ECT 30 LBS.
200 LB. TEST 40 LBS.

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
S-22101     4 x 4 x 4" $.25 $.25 $.25 $.25 $.25 25 / 2500 3 lbs.  ADD
S-22102     5 x 5 x 5" .36 .36 .36 .36 .36 25 / 1800 5 lbs.  ADD
S-22103     6 x 4 x 4" .35 .35 .35 .35 .35 25 / 2000 4 lbs.  ADD
S-23286     6 x 5 x 3" .51 .46 .41 .38 .37 25 / 2000 4 lbs.  ADD
S-22104     6 x 6 x 4" .37 .37 .37 .37 .37 25 / 1800 5 lbs.  ADD
S-21014     6 x 6 x 6" .41 .41 .41 .41 .41 25 / 1800 6 lbs.  ADD
S-23948     6 x 6 x 9" .81 .73 .68 .60 .58 25 / 1500 8 lbs.  ADD
S-22605     7 x 5 x 5" .39 .39 .39 .39 .39 25 / 1800 5 lbs.  ADD
S-23287     7 x 7 x 5" .72 .65 .58 .55 .51 25 / 1200 7 lbs.  ADD
S-19039     7 x 7 x 7" .56 .56 .56 .56 .56 25 / 900 9 lbs.  ADD
S-22173     8 x 4 x 4" .39 .39 .39 .39 .39 25 / 1875 4 lbs.  ADD
S-23950     8 x 4 x 8" .81 .74 .72 .63 .59 25 / 1500 6 lbs.  ADD
S-19040     8 x 6 x 4" .43 .43 .43 .43 .43 25 / 1800 6 lbs.  ADD
S-19041     8 x 6 x 6" .54 .54 .54 .54 .54 25 / 1200 7 lbs.  ADD
S-23951     8 x 6 x 10" .95 .89 .85 .81 .77 25 / 1125 9 lbs.  ADD
S-19043     8 x 8 x 4" .58 .58 .58 .58 .58 25 / 1200 8 lbs.  ADD
S-23303     8 x 8 x 5" .76 .74 .72 .69 .68 25 / 900 9 lbs.  ADD
S-19044     8 x 8 x 6" .68 .68 .68 .68 .68 25 / 900 9 lbs.  ADD
S-18336     8 x 8 x 8" .59 .59 .59 .59 .59 25 / 900 10 lbs.  ADD
S-22174     9 x 6 x 3" .46 .46 .46 .46 .46 25 / 1800 6 lbs.  ADD
S-19864     9 x 6 x 4" .48 .48 .48 .48 .48 25 / 1800 6 lbs.  ADD
S-19865     9 x 6 x 6" .54 .54 .54 .54 .54 25 / 1200 8 lbs.  ADD
S-22175     9 x 7 x 4" .72 .68 .60 .56 .54 25 / 1200 8 lbs.  ADD
S-19867     9 x 7 x 5" .73 .69 .61 .58 .56 25 / 1200 8 lbs.  ADD
S-21587     9 x 9 x 4" .57 .57 .57 .57 .57 25 / 900 10 lbs.  ADD
S-22176     9 x 9 x 5" .89 .77 .69 .65 .61 25 / 900 10 lbs.  ADD
S-21011     9 x 9 x 6" .94 .90 .74 .70 .68 25 / 900 11 lbs.  ADD
S-19059     9 x 9 x 9" .70 .70 .70 .70 .70 25 / 600 14 lbs.  ADD
S-22177     10 x 4 x 4" .48 .48 .48 .48 .48 25 / 1875 5 lbs.  ADD
S-23302     10 x 5 x 5" .81 .74 .68 .60 .56 25 / 1800 6 lbs.  ADD
S-23288     10 x 6 x 2" .73 .68 .60 .56 .52 25 / 1800 6 lbs.  ADD
S-19060     10 x 6 x 4" .54 .54 .54 .54 .54 25 / 1800 7 lbs.  ADD
S-19061     10 x 6 x 6" .56 .56 .56 .56 .56 25 / 1200 8 lbs.  ADD
S-23952     10 x 7 x 2" .82 .73 .68 .63 .60 25 / 1500 6 lbs.  ADD
S-22629     10 x 7 x 5" .87 .76 .69 .65 .61 25 / 1200 8 lbs.  ADD
S-23304     10 x 7 x 7" .92 .81 .73 .69 .68 25 / 900 10 lbs.  ADD
S-21012     10 x 8 x 4" .59 .59 .59 .59 .59 25 / 1200 9 lbs.  ADD
S-22178     10 x 8 x 5" .89 .77 .70 .68 .65 25 / 900 10 lbs.  ADD
S-18337     10 x 8 x 6" .64 .64 .64 .64 .64 25 / 900 10 lbs.  ADD
S-19062     10 x 8 x 8" .67 .67 .67 .67 .67 25 / 900 12 lbs.  ADD
S-20460     10 x 10 x 4" .64 .64 .64 .64 .64 25 / 900 11 lbs.  ADD

S-21588

  10 x 10 x 5" .98 .93 .87 .72 .69 25 / 900 12 lbs.  ADD

S-19857

  10 x 10 x 6" .67 .67 .67 .67 .67 25 / 900 13 lbs.  ADD

S-19858

  10 x 10 x 8" 1.17 .96 .93 .77 .73 25 / 600 14 lbs.  ADD

S-18338

  10 x 10 x 10" .71 .71 .71 .71 .71 25 / 600 16 lbs.  ADD

S-23953

  11 x 7 x 4" .87 .76 .72 .65 .61 25 / 1200 8 lbs.  ADD

S-25347

  11 x 8 x 7" 1.01 .89 .78 .74 .73 25 / 900 11 lbs.  ADD

S-24728

  11 x 9 x 3" .98 .91 .81 .74 .72 25 / 900 10 lbs.  ADD

S-23965

  11 x 9 x 8" 1.26 1.10 .96 .89 .86 25 / 900 13 lbs.  ADD

S-20462

  11 x 11 x 11" 1.48 1.31 1.26 1.10 1.06 25 / 600 19 lbs.  ADD

S-21599

*

  11 1/4 x 8 3/4 x 6" .71 .71 .71 .71 .71 25 / 900 12 lbs.  ADD

S-19860

  11 1/4 x 8 3/4 x 12" .92 .92 .92 .92 .92 25 / 600 16 lbs.  ADD

S-22606

  12 x 4 x 4" .54 .54 .54 .54 .54 25 / 1500 6 lbs.  ADD

S-19861

  12 x 6 x 4" .56 .56 .56 .56 .56 25 / 1200 8 lbs.  ADD

S-19063

  12 x 6 x 6" .58 .58 .58 .58 .58 25 / 1200 9 lbs.  ADD

S-23954

  12 x 8 x 2" .92 .85 .72 .68 .63 25 / 1200 8 lbs.  ADD

S-21016

  12 x 8 x 4" .94 .87 .74 .69 .65 25 / 1200 10 lbs.  ADD

S-19064

  12 x 8 x 6" .67 .67 .67 .67 .67 25 / 900 12 lbs.  ADD

S-19065

  12 x 8 x 8" .70 .70 .70 .70 .70 25 / 900 13 lbs.  ADD

S-23289

  12 x 9 x 3" .70 .70 .70 .70 .70 25 / 900 10 lbs.  ADD

S-19066

  12 x 9 x 4" .71 .71 .71 .71 .71 25 / 900 12 lbs.  ADD

S-22181

  12 x 9 x 5" 1.10 .98 .93 .89 .82 25 / 900 12 lbs.  ADD

S-18339

  12 x 9 x 6" .80 .80 .80 .80 .80 25 / 900 12 lbs.  ADD

S-22634

  12 x 9 x 7" 1.28 1.11 .95 .92 .89 25 / 900 13 lbs.  ADD

S-19852

  12 x 9 x 9" .88 .88 .88 .88 .88 25 / 600 15 lbs.  ADD

S-21017

  12 x 9 x 12" 1.39 1.28 1.06 1.01 .96 25 / 600 18 lbs.  ADD

S-19853

  12 x 10 x 4" .82 .82 .82 .82 .82 25 / 900 12 lbs.  ADD

S-22635

  12 x 10 x 5" 1.17 1.06 .94 .92 .89 25 / 900 13 lbs.  ADD

S-18340

  12 x 10 x 6" .86 .86 .86 .86 .86 25 / 900 14 lbs.  ADD

S-18341

  12 x 10 x 8" .88 .88 .88 .88 .88 25 / 600 15 lbs.  ADD

S-19067

  12 x 10 x 10" .89 .89 .89 .89 .89 25 / 600 18 lbs.  ADD

S-23290     12 x 12 x 3" .85 .85 .85 .85 .85 25 / 600 14 lbs.  ADD

S-19068

  12 x 12 x 4" .86 .86 .86 .86 .86 25 / 600 15 lbs.  ADD

S-23301

  12 x 12 x 5" 1.21 1.10 .96 .94 .92 25 / 600 16 lbs.  ADD

S-18342

  12 x 12 x 6" .88 .88 .88 .88 .88 25 / 600 17 lbs.  ADD
S-22637     12 x 12 x 7" 1.34 1.28 1.06 1.01 .96 25 / 600 18 lbs.  ADD
S-18343     12 x 12 x 8" .98 .98 .98 .98 .98 25 / 600 18 lbs.  ADD
S-21565     12 x 12 x 9" 1.57 1.39 1.19 1.17 1.11 25 / 600 20 lbs.  ADD
S-19069     12 x 12 x 10" 1.06 1.06 1.06 1.06 1.06 25 / 600 21 lbs.  ADD
S-18344     12 x 12 x 12" 1.00 1.00 1.00 1.00 1.00 25 / 600 22 lbs.  ADD
S-24051     13 x 5 x 5" .92 .80 .74 .70 .68 25 / 1000 8 lbs.  ADD
S-23955     13 x 9 x 5" 1.21 1.11 1.04 .95 .89 25 / 900 12 lbs.  ADD
S-24736     13 x 10 x 3" 1.17 1.06 .94 .92 .89 25 / 900 12 lbs.  ADD
S-19834     13 x 10 x 4" .86 .86 .86 .86 .86 25 / 900 13 lbs.  ADD
S-23310     13 x 10 x 6" 1.26 1.13 .98 .94 .92 25 / 600 14 lbs.  ADD
S-21571     13 x 10 x 10" 1.57 1.41 1.28 1.18 1.13 25 / 600 18 lbs.  ADD
S-24052     13 x 11 x 6" 1.33 1.20 1.05 .96 .93 25 / 600 16 lbs.  ADD
S-23291     13 x 13 x 10" 1.79 1.60 1.47 1.42 1.33 25 / 600 23 lbs.  ADD
S-19070     13 x 13 x 13" 1.33 1.33 1.33 1.33 1.33 25 / 600 27 lbs.  ADD
S-22607     14 x 6 x 6" .65 .65 .65 .65 .65 25 / 900 10 lbs.  ADD
S-23292     14 x 6 x 8" 1.01 .90 .81 .80 .77 25 / 900 11 lbs.  ADD
S-24053     14 x 7 x 5" .95 .86 .80 .76 .74 25 / 1200 10 lbs.  ADD
S-21005     14 x 8 x 6" 1.10 .98 .90 .87 .85 25 / 900 13 lbs.  ADD
S-21006     14 x 8 x 8" 1.21 1.06 .94 .92 .87 25 / 600 14 lbs.  ADD
S-25898     14 x 9 x 4" 1.14 1.04 .88 .83 .80 25 / 900 12 lbs.  ADD
S-23312     14 x 9 x 9" 1.34 1.21 1.04 .98 .95 25 / 600 16 lbs.  ADD
S-20461     14 x 10 x 4" 1.28 1.17 .95 .93 .90 25 / 600 13 lbs.  ADD
S-18345     14 x 10 x 6" .87 .87 .87 .87 .87 25 / 600 15 lbs.  ADD
S-19849     14 x 10 x 8" .88 .88 .88 .88 .88 25 / 600 17 lbs.  ADD
S-18346     14 x 10 x 10" .98 .98 .98 .98 .98 25 / 600 18 lbs.  ADD

S-21596

  14 x 10 x 12" 1.65 1.57 1.37 1.31 1.29 25 / 600 21 lbs.  ADD
S-22649     14 x 12 x 4" 1.33 1.25 1.05 1.01 .95 25 / 600 16 lbs.  ADD
S-24737     14 x 12 x 5" 1.38 1.29 1.11 1.06 1.00 25 / 600 17 lbs.  ADD
S-22186     14 x 12 x 6" 1.42 1.33 1.17 1.10 1.04 25 / 600 19 lbs.  ADD
S-19854     14 x 12 x 8" 1.16 1.16 1.16 1.16 1.16 25 / 600 20 lbs.  ADD
S-21013     14 x 12 x 10" 1.73 1.60 1.44 1.34 1.28 25 / 600 23 lbs.  ADD
S-21597     14 x 12 x 12" 1.94 1.73 1.60 1.48 1.37 25 / 300 25 lbs.  ADD
S-23306     14 x 14 x 4" 1.56 1.37 1.28 1.18 1.11 25 / 600 19 lbs.  ADD
S-19071     14 x 14 x 6" 1.16 1.16 1.16 1.16 1.16 25 / 600 23 lbs.  ADD
S-19855     14 x 14 x 8" 1.26 1.26 1.26 1.26 1.26 25 / 600 24 lbs.  ADD
S-19072     14 x 14 x 10" 1.39 1.39 1.39 1.39 1.39 25 / 600 27 lbs.  ADD
S-20463     14 x 14 x 12" 2.29 2.06 1.84 1.71 1.60 25 / 600 28 lbs.  ADD
S-18347     14 x 14 x 14" 1.56 1.56 1.56 1.56 1.56 25 / 300 30 lbs.  ADD
S-23956     15 x 10 x 2" 1.34 1.20 1.10 1.00 .94 25 / 900 12 lbs.  ADD
S-23308     15 x 10 x 6" 1.48 1.33 1.21 1.14 1.07 25 / 600 16 lbs.  ADD
S-22202     15 x 10 x 10" 1.77 1.60 1.47 1.37 1.31 25 / 600 20 lbs.  ADD
S-21601     15 x 11 x 7" 1.73 1.60 1.41 1.33 1.28 25 / 600 19 lbs.  ADD
S-21602     15 x 12 x 6" 1.71 1.57 1.39 1.31 1.26 25 / 600 19 lbs.  ADD
S-22203     15 x 12 x 8" 1.76 1.57 1.42 1.34 1.28 25 / 300 21 lbs.  ADD
S-20464     15 x 12 x 10" 1.29 1.29 1.29 1.29 1.29 25 / 300 23 lbs.  ADD
S-21603     15 x 12 x 12" 1.92 1.67 1.57 1.53 1.41 25 / 300 25 lbs.  ADD
S-25897     15 x 13 x 5" 1.72 1.59 1.40 1.31 1.27 25 / 600 19 lbs.  ADD
S-21604     15 x 15 x 6" 1.73 1.60 1.41 1.33 1.28 25 / 300 25 lbs.  ADD
S-19819     15 x 15 x 10" 2.16 1.92 1.72 1.60 1.53 25 / 300 29 lbs.  ADD
S-22669     15 x 15 x 12" 2.40 2.18 2.01 1.81 1.71 25 / 300 31 lbs.  ADD
S-19073     15 x 15 x 15" 1.74 1.74 1.74 1.74 1.74 25 / 300 36 lbs.  ADD
S-22670     16 x 8 x 6" 1.17 1.00 .95 .87 .80 25 / 900 13 lbs.  ADD
S-21021     16 x 8 x 8" 1.28 1.17 1.01 .95 .90 25 / 600 15 lbs.  ADD
S-20465     16 x 10 x 6" .90 .90 .90 .90 .90 25 / 600 16 lbs.  ADD
S-21022     16 x 10 x 8" 1.48 1.33 1.21 1.11 1.01 25 / 600 19 lbs.  ADD
S-20466     16 x 10 x 10" 1.60 1.41 1.29 1.21 1.11 25 / 300 20 lbs.  ADD
S-21023     16 x 12 x 4" 1.10 1.10 1.10 1.10 1.10 25 / 450 18 lbs.  ADD
S-19820     16 x 12 x 6" 1.11 1.11 1.11 1.11 1.11 25 / 600 20 lbs.  ADD
S-18348     16 x 12 x 8" 1.16 1.16 1.16 1.16 1.16 25 / 300 21 lbs.  ADD
S-19074     16 x 12 x 10" 1.26 1.26 1.26 1.26 1.26 25 / 300 25 lbs.  ADD
S-18349     16 x 12 x 12" 1.34 1.34 1.34 1.34 1.34 25 / 300 25 lbs.  ADD
S-23314     16 x 13 x 13" 2.23 2.01 1.81 1.64 1.56 25 / 300 29 lbs.  ADD
S-25348     16 x 14 x 3" 1.56 1.51 1.39 1.29 1.25 25 / 450 20 lbs.  ADD
S-22205     16 x 14 x 6" 1.81 1.60 1.47 1.34 1.30 25 / 300 24 lbs.  ADD
S-21607     16 x 14 x 8" 1.83 1.65 1.53 1.39 1.33 25 / 300 26 lbs.  ADD
S-19822     16 x 14 x 10" 2.19 2.01 1.80 1.65 1.57 25 / 300 28 lbs.  ADD
S-21608     16 x 14 x 12" 2.30 2.08 1.86 1.73 1.62 25 / 300 30 lbs.  ADD
S-21019     16 x 16 x 4" 1.73 1.62 1.48 1.37 1.33 25 / 300 25 lbs.  ADD

S-20467

  16 x 16 x 6" 1.37 1.37 1.37 1.37 1.37

25 / 300

27 lbs.

 ADD

S-18350

  16 x 16 x 8" 1.51 1.51 1.51 1.51 1.51

25 / 300

29 lbs.

 ADD

S-19075

  16 x 16 x 10" 1.63 1.63 1.63 1.63 1.63

25 / 300

33 lbs.

 ADD

S-19823

  16 x 16 x 12" 1.94 1.94 1.94 1.94 1.94

25 / 300

34 lbs.

 ADD

S-18351

  16 x 16 x 16" 1.95 1.95 1.95 1.95 1.95

25 / 150

38 lbs.

 ADD

S-21018

  17 x 17 x 17" 3.39 3.04 2.80 2.49 2.37

25 / 150

44 lbs.

 ADD

S-19839

  17 1/4 x 11 1/4 x 8" 1.16 1.16 1.16 1.16 1.16

25 / 600

21 lbs.

 ADD

S-21609

*

  17 1/4 x 11 1/2 x 12" 1.45 1.45 1.45 1.45 1.45

25 / 300

26 lbs.

 ADD

S-22639

  18 x 6 x 6" 1.00 .93 .87 .76 .72

25 / 900

11 lbs.

 ADD

S-22640

  18 x 10 x 6" 1.56 1.34 1.26 1.11 1.01

25 / 600

17 lbs.

 ADD

S-22641     18 x 10 x 10" 1.84 1.71 1.60 1.53 1.41 25 / 300 21 lbs.  ADD
S-22585     18 x 12 x 4" 1.62 1.56 1.43 1.33 1.28 25 / 450 19 lbs.  ADD
S-18352     18 x 12 x 6" 1.30 1.30 1.30 1.30 1.30 25 / 300 21 lbs.  ADD
S-19076     18 x 12 x 8" 1.33 1.33 1.33 1.33 1.33 25 / 300 24 lbs.  ADD
S-23325     18 x 12 x 9" 1.86 1.73 1.62 1.56 1.42 25 / 300 24 lbs.  ADD
S-19842     18 x 12 x 10" 1.37 1.37 1.37 1.37 1.37 25 / 300 25 lbs.  ADD
S-18353     18 x 12 x 12" 1.39 1.39 1.39 1.39 1.39 25 / 300 27 lbs.  ADD
S-21552     18 x 12 x 14" 2.16 2.04 1.84 1.73 1.62 25 / 300 30 lbs.  ADD
S-25349     18 x 14 x 3" 1.63 1.57 1.44 1.35 1.29 25 / 300 21 lbs.  ADD

S-22642

  18 x 14 x 4" 1.65 1.60 1.45 1.37 1.30

25 / 300

22 lbs.

 ADD

S-20468

  18 x 14 x 6" 1.72 1.64 1.51 1.39 1.31

25 / 300

25 lbs.

 ADD

S-21024

  18 x 14 x 8" 1.44 1.44 1.44 1.44 1.44

25 / 300

27 lbs.

 ADD

S-19844

  18 x 14 x 10" 2.19 2.11 1.90 1.82 1.69

25 / 300

29 lbs.

 ADD

S-18354

  18 x 14 x 12" 1.64 1.64 1.64 1.64 1.64

25 / 300

31 lbs.

 ADD

S-19845

  18 x 14 x 14" 2.53 2.32 2.19 2.08 2.01

25 / 300

34 lbs.

 ADD

S-23322

  18 x 16 x 6" 1.98 1.84 1.71 1.60 1.56

25 / 300

28 lbs.

 ADD

S-22644

  18 x 16 x 10" 2.58 2.31 2.13 2.01 1.84

25 / 300

33 lbs.

 ADD

S-21546

  18 x 16 x 12" 2.65 2.45 2.29 2.08 1.92

25 / 300

37 lbs.

 ADD

S-20469

  18 x 16 x 14" 2.68 2.49 2.37 2.23 2.14

25 / 300

39 lbs.

 ADD

S-22586     18 x 18 x 4" 2.33 2.19 2.09 1.94 1.81 25 / 300 30 lbs.  ADD
S-20470     18 x 18 x 6" 1.74 1.74 1.74 1.74 1.74 25 / 300 33 lbs.  ADD
S-21556     18 x 18 x 8" 2.67 2.53 2.37 2.26 2.14 25 / 300 36 lbs.  ADD
S-21025     18 x 18 x 10" 2.82 2.61 2.45 2.29 2.16 25 / 300 39 lbs.  ADD
S-18355     18 x 18 x 12" 2.08 2.08 2.08 2.08 2.08 25 / 300 40 lbs.  ADD
S-21026     18 x 18 x 16" 2.27 2.27 2.27 2.27 2.27 20 / 140 38 lbs.  ADD
S-18356     18 x 18 x 18" 2.40 2.40 2.40 2.40 2.40 20 / 140 38 lbs.  ADD
S-21557     18 x 18 x 24" 2.88 2.88 2.88 2.88 2.88 15 / 150 35 lbs.  ADD
S-22193     20 x 8 x 8" .96 .96 .96 .96 .96 25 / 450 18 lbs.  ADD

S-22650

  20 x 10 x 8" 1.47 1.41 1.33 1.21 1.17

25 / 300

21 lbs.

 ADD

S-21558

  20 x 10 x 10" 1.82 1.67 1.60 1.44 1.34

25 / 300

24 lbs.

 ADD

S-22194

  20 x 12 x 6" 1.86 1.76 1.62 1.56 1.37

25 / 300

23 lbs.

 ADD

S-22587

  20 x 12 x 8" 1.92 1.79 1.67 1.60 1.42

25 / 300

24 lbs.

 ADD

S-23293

  20 x 12 x 10" 2.13 1.95 1.82 1.67 1.56

25 / 300

27 lbs.

 ADD

S-19847

  20 x 12 x 12" 1.60 1.60 1.60 1.60 1.60

25 / 300

29 lbs.

 ADD

S-21040

  20 x 14 x 6" 1.47 1.47 1.47 1.47 1.47

25 / 300

27 lbs.

 ADD

S-22196

  20 x 14 x 8" 2.20 2.04 1.92 1.82 1.62

25 / 300

29 lbs.

 ADD

S-21041

  20 x 14 x 10" 2.40 2.19 2.08 1.92 1.73

25 / 300

32 lbs.

 ADD

S-20471

  20 x 14 x 12" 1.82 1.82 1.82 1.82 1.82

25 / 300

34 lbs.

 ADD

S-21042     20 x 14 x 14" 2.84 2.61 2.45 2.27 2.08 25 / 300 37 lbs.  ADD
S-21559     20 x 15 x 15" 2.22 2.22 2.22 2.22 2.22 25 / 300 40 lbs.  ADD
S-22651     20 x 16 x 6" 2.47 2.31 2.18 2.02 1.91 25 / 300 30 lbs.  ADD
S-21547     20 x 16 x 8" 2.54 2.37 2.22 2.07 1.94 25 / 300 33 lbs.  ADD
S-22198     20 x 16 x 10" 2.67 2.53 2.36 2.30 2.20 25 / 300 36 lbs.  ADD
S-21560     20 x 16 x 12" 2.82 2.59 2.45 2.33 2.22 25 / 300 39 lbs.  ADD
S-18357     20 x 16 x 14" 2.20 2.20 2.20 2.20 2.20 25 / 300 40 lbs.  ADD
S-21044     20 x 16 x 16" 3.37 3.24 3.05 2.93 2.73 25 / 150 44 lbs.  ADD

S-22588

  20 x 20 x 4" 2.12 2.12 2.12 2.12 2.12

25 / 300

36 lbs.

 ADD

S-20472

  20 x 20 x 6" 2.16 2.16 2.16 2.16 2.16

25 / 300

39 lbs.

 ADD

S-22200

  20 x 20 x 8" 2.95 2.80 2.61 2.47 2.33

25 / 150

43 lbs.

 ADD

S-21046

  20 x 20 x 10" 3.04 2.86 2.69 2.53 2.45

25 / 150

46 lbs.

 ADD

S-18358

  20 x 20 x 12" 2.47 2.47 2.47 2.47 2.47

20 / 140

38 lbs.

 ADD

S-22653

  20 x 20 x 14" 3.99 3.77 3.60 3.48 3.11

20 / 140

40 lbs.

 ADD

S-18359

  20 x 20 x 20" 3.11 3.11 3.11 3.11 3.11

10 / 150

24 lbs.

 ADD

S-19851

  22 x 14 x 12" 1.80 1.80 1.80 1.80 1.80

25 / 300

35 lbs.

 ADD

S-21549

  22 x 16 x 16" 3.33 3.12 2.92 2.73 2.54

20 / 140

37 lbs.

 ADD

S-21550

  22 x 17 x 12" 2.18 2.18 2.18 2.18 2.18

25 / 150

43 lbs.

 ADD

S-21049     22 x 18 x 16" 3.82 3.56 3.35 3.15 2.93 20 / 140 42 lbs.  ADD
S-21551     22 x 22 x 12" 4.08 3.75 3.51 3.29 3.05 20 / 140 46 lbs.  ADD
▪ S-20473     22 x 22 x 22" 3.71 3.71 3.71 3.71 3.71 15 / 150 43 lbs.  ADD
S-19871     24 x 6 x 6" .87 .87 .87 .87 .87 25 / 600 14 lbs.  ADD
S-21028     24 x 8 x 8" 1.64 1.48 1.37 1.29 1.18 25 / 450 20 lbs.  ADD
S-23332     24 x 10 x 10" 1.95 1.84 1.73 1.56 1.47 25 / 300 26 lbs.  ADD
S-21548     24 x 12 x 6" 1.84 1.71 1.57 1.44 1.33 25 / 300 25 lbs.  ADD
S-21553     24 x 12 x 8" 2.29 2.16 2.04 1.83 1.67 25 / 300 28 lbs.  ADD
S-18360

  24 x 12 x 12" 1.70 1.70 1.70 1.70 1.70 25 / 300 32 lbs.  ADD
S-22665

  24 x 14 x 8" 2.58 2.40 2.24 2.07 1.98 25 / 300 31 lbs.  ADD
S-23334

  24 x 14 x 10" 2.73 2.55 2.40 2.19 2.04 25 / 300 34 lbs.  ADD
S-21030

  24 x 14 x 12" 2.86 2.65 2.49 2.30 2.14 25 / 300 38 lbs.  ADD
S-21554

  24 x 14 x 14" 2.37 2.37 2.37 2.37 2.37 25 / 150 41 lbs.  ADD
S-22208

  24 x 16 x 6" 2.61 2.45 2.33 2.14 2.02 25 / 300 34 lbs.  ADD
S-20474

  24 x 16 x 12" 2.37 2.37 2.37 2.37 2.37 25 / 150 42 lbs.  ADD
S-21031

  24 x 16 x 16" 2.57 2.57 2.57 2.57 2.57 20 / 140 39 lbs.  ADD
S-21555

  24 x 18 x 6" 2.67 2.45 2.37 2.16 2.06 25 / 300 39 lbs.  ADD
S-19818

  24 x 18 x 12" 2.54 2.54 2.54 2.54 2.54 20 / 140 38 lbs.  ADD
S-23330     24 x 18 x 16" 4.23 3.90 3.63 3.40 3.14 20 / 140 42 lbs.  ADD
S-19077     24 x 18 x 18" 3.19 3.19 3.19 3.19 3.19 15 / 150 35 lbs.  ADD
▪ S-22589     24 x 20 x 20" 5.14 4.74 4.44 4.13 3.77 15 / 150 39 lbs.  ADD
S-22656     24 x 24 x 6" 3.75 3.48 3.21 3.00 2.85 20 / 140 43 lbs.  ADD
▪ S-22210     24 x 24 x 12" 3.22 3.22 3.22 3.22 3.22 15 / 150 39 lbs.  ADD
▪ S-23331     24 x 24 x 16" 5.28 4.90 4.60 4.26 3.92 15 / 150 42 lbs.  ADD
▪ S-19078     24 x 24 x 24" 4.54 4.54 4.54 4.54 4.54 15 / 150 53 lbs.  ADD
S-21589

  26 x 12 x 12" 2.92 2.80 2.58 2.37 2.29 25 / 300 35 lbs.  ADD
* VARIABLE DEPTHS ▪ SHIPS VIA MOTOR FREIGHT
11/22/2026 09:25:35 AM; D USWEB25