Fans and HVAC
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
Garment Boxes
Enlarge & Video
Garment Boxes
Easy to ship, store and handle boxes for the garment industry.
Clothes pack flat with or without hangers.
200 LB. TEST GARMENT BOXES
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME
PRICE PER BOX
BUNDLE/
BALE QTY.
ADD TO
CART
10-25
100
250
500
1,000+
S-4761
19
x
12
x
3"
X-19
$1.83
$1.74
$1.66
$1.51
$1.42
25
/
500
ADD
S-4301
20
x
20
x
4"
Garment
2.40
2.40
2.40
2.40
2.40
10
/
240
ADD
S-15962
21
3
/
8
x
15
5
/
8
x
6
3
/
8
"
SS-4
2.92
2.75
2.54
2.43
2.23
25
/
250
ADD
S-15963
21
3
/
8
x
15
5
/
8
x
9
1
/
2
"
SS-6
3.16
2.92
2.76
2.54
2.43
20
/
240
ADD
S-15964
21
3
/
8
x
15
5
/
8
x
12
5
/
8
"
SS-8
3.54
3.29
3.13
2.89
2.69
20
/
140
ADD
S-4547
24
x
16
x
4"
X-24
2.34
2.16
2.08
1.90
1.81
25
/
250
ADD
S-14280
26
x
20
x
4"
MC4
3.77
3.55
3.33
3.10
2.83
20
/
240
ADD
S-13327
26
x
20
x
6"
MC6
4.09
3.77
3.55
3.32
3.02
20
/
240
ADD
S-18370
26
x
20
x
8"
MC8
4.31
4.00
3.76
3.52
3.28
15
/
150
ADD
S-14281
26
x
20
x
10"
MC10
4.75
4.41
4.11
3.78
3.55
15
/
150
ADD
S-14282
26
x
20
x
12"
MC12
4.78
4.43
4.17
3.85
3.61
15
/
150
ADD
S-4507
*
26
x
20
x
12"
MC12 Multi-Depth
3.57
3.57
3.57
3.57
3.57
10
/
120
ADD
S-18371
26
x
20
x
14"
MC14
4.96
4.60
4.24
3.94
3.70
15
/
150
ADD
S-10658
26
x
20
x
16"
MC16
5.12
4.74
4.34
4.09
3.76
10
/
120
ADD
S-14284
29
x
17
x
3"
G-3
3.39
3.19
2.97
2.76
2.59
25
/
300
ADD
S-11384
29
x
17
x
5"
G-5
3.55
3.38
3.17
2.93
2.76
15
/
300
ADD
S-13328
29
x
17
x
7"
G-7
3.89
3.70
3.41
3.20
2.97
20
/
240
ADD
S-4807
29
x
17
x
9"
G-9
4.22
3.96
3.74
3.41
3.21
15
/
150
ADD
S-14285
29
x
17
x
9"
G-9 Multi-Depth
4.63
4.42
4.11
3.79
3.56
15
/
150
ADD
S-4808
29
x
17
x
12"
G-12
4.47
4.24
3.96
3.70
3.41
15
/
150
ADD
S-4701
29
x
17
x
15"
G-15
4.87
4.53
4.24
3.91
3.64
15
/
150
ADD
S-4767
29
x
17
x
20"
G-20
5.33
4.98
4.74
4.40
4.10
10
/
120
ADD
S-18429
36
x
20
x
9"
TX-9
6.23
5.84
5.49
5.13
4.88
15
/
150
ADD
▪
S-12771
36
x
20
x
12"
TX-12
6.30
5.89
5.55
5.20
4.96
15
/
150
ADD
▪
S-4769
36
x
20
x
15"
TX-15
7.28
6.79
6.46
5.95
5.77
10
/
120
ADD
* S-4507 has variable depths – 12,10,8,6,4"
S-14285 has variable depths – 9,7,5,3"
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/14/2026 12:05:15 AM; D
USWEB29
close