Garment Boxes

Easy to ship, store and handle boxes for the garment industry.
  • Clothes pack flat with or without hangers.

200 LB. TEST GARMENT BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
10-25 100 250 500 1,000+

S-4761

19 x 12 x 3"      X-19 $1.94 $1.84 $1.76 $1.60 $1.51 25 / 500  ADD
  S-4301

20 x 20 x 4"      Garment 2.55 2.55 2.55 2.55 2.55 10 / 240  ADD

S-15962

   21 3/8 x 15 5/8 x 6 3/8" SS-4 3.10 2.92 2.69 2.58 2.36 25 / 250  ADD

S-15963

   21 3/8 x 15 5/8 x 9 1/2" SS-6 3.35 3.10 2.93 2.69 2.58 20 / 240  ADD

S-15964

   21 3/8 x 15 5/8 x 12 5/8" SS-8 3.75 3.49 3.32 3.06 2.85 20 / 140  ADD

S-4547

24 x 16 x 4"      X-24 2.48 2.29 2.20 2.01 1.92 25 / 250  ADD
  S-14280

26 x 20 x 4"      MC4 4.00 3.76 3.53 3.29 3.00 20 / 240  ADD
  S-13327

26 x 20 x 6"      MC6 4.34 4.00 3.76 3.52 3.20 20 / 240  ADD
  S-18370

26 x 20 x 8"      MC8 4.57 4.24 3.99 3.73 3.48 15 / 150  ADD
  S-14281

  26 x 20 x 10"      MC10 5.04 4.67 4.36 4.01 3.76 15 / 150  ADD
  S-14282

  26 x 20 x 12"      MC12 5.07 4.70 4.42 4.08 3.83 15 / 150  ADD

S-4507 *     26 x 20 x 12"      MC12 Multi-Depth 3.78 3.78 3.78 3.78 3.78 10 / 120  ADD
  S-18371

  26 x 20 x 14"      MC14 5.26 4.88 4.49 4.18 3.92 15 / 150  ADD
  S-10658

  26 x 20 x 16"      MC16 5.43 5.02 4.60 4.34 3.99 10 / 120  ADD
  S-14284

29 x 17 x 3"      G-3 3.59 3.38 3.15 2.93 2.75 25 / 300  ADD
  S-11384

29 x 17 x 5"      G-5 3.76 3.58 3.36 3.11 2.93 15 / 300  ADD
  S-13328   29 x 17 x 7"      G-7 4.12 3.92 3.61 3.39 3.15 20 / 240  ADD
  S-4807   29 x 17 x 9"      G-9 4.47 4.20 3.96 3.61 3.40 15 / 150  ADD
  S-14285 †   29 x 17 x 9"      G-9 Multi-Depth 4.91 4.69 4.36 4.02 3.77 15 / 150  ADD
  S-4808

  29 x 17 x 12"      G-12 4.74 4.49 4.20 3.92 3.61 15 / 150  ADD
  S-4701

  29 x 17 x 15"      G-15 5.16 4.80 4.49 4.14 3.86 15 / 150  ADD
  S-4767

  29 x 17 x 20"      G-20 5.65 5.28 5.02 4.66 4.35 10 / 120  ADD
  S-18429

36 x 20 x 9"      TX-9 6.60 6.19 5.82 5.44 5.17 15 / 150  ADD
 ▪ S-12771

  36 x 20 x 12"      TX-12 6.68 6.24 5.88 5.51 5.26 15 / 150  ADD
 ▪ S-4769

  36 x 20 x 15"      TX-15 7.72 7.20 6.85 6.31 6.12 10 / 120  ADD
* S-4507 has variable depths – 12,10,8,6,4"       †S-14285 has variable depths – 9,7,5,3" ▪ SHIPS VIA MOTOR FREIGHT
11/06/2026 10:19:26 AM; D USWEB27