White Corrugated Boxes

Labels and special instructions are not missed.
  • Improve the appearance of your shipments.
  • Larger quantity quotes available.

200 LB. TEST WHITE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
  S-4575           444" $.46 $.45 $.43 $.39 $.37   25 / 2500 3  ADD
  S-4948           555" .69 .66 .64 .57 .48   25 / 1800 5  ADD
  S-18171           664" .95 .80 .70 .69 .65   25 / 1800 6  ADD
  S-4428           666" 1.02 .89 .76 .73 .69   25 / 1800 7  ADD

S-18946           777" 1.30 1.10 .99 .98 .90   25 / 900 10  ADD
  S-15028           864" 1.05 .95 .82 .76 .73   25 / 1800 7  ADD

S-18947           886" 1.33 1.11 1.02 1.00 .95   25 / 750 11  ADD
  S-4429           888" 1.37 1.14 1.05 1.04 .98   25 / 900 12  ADD
  S-16454           999" 1.48 1.31 1.12 1.10 1.05   25 / 600 16  ADD
  S-14261         1086" 1.42 1.19 1.10 1.05 .99   25 / 900 12  ADD
  S-4430         101010" 1.59 1.47 1.24 1.14 1.10   25 / 500 19  ADD
  S-16455   11 1/43/44" 1.22 1.10 1.07 1.04 .95   25 / 500 12  ADD
  S-4952   11 1/43/46" 1.33 1.19 1.12 1.10 1.02   25 / 500 14  ADD
  S-13292   11 1/43/412" 1.80 1.67 1.48 1.42 1.36   25 / 500 19  ADD
  S-14262         1294" 1.44 1.30 1.19 1.12 1.05   25 / 750 13  ADD
  S-15033         12106" 1.67 1.48 1.29 1.19 1.12   25 / 500 17  ADD

S-19777         12108" 1.80 1.59 1.40 1.26 1.22   25 / 500 19  ADD

S-19778         12124" 1.67 1.51 1.29 1.21 1.12   25 / 500 18  ADD
  S-4932         12126" 1.74 1.58 1.33 1.25 1.18   25 / 500 20  ADD
  S-13294         12128" 1.95 1.75 1.51 1.46 1.37   25 / 500 23  ADD
  S-16456         121210" 2.08 1.95 1.62 1.53 1.48   25 / 500 25  ADD
  S-4431         121212" 2.11 1.98 1.65 1.56 1.52   25 / 500 27  ADD
  S-16457         141010" 1.95 1.74 1.59 1.46 1.40   25 / 500 23  ADD
  S-4432         141414" 3.14 2.83 2.58 2.31 2.24   25 / 250 38  ADD
  S-13303         151210" 2.52 2.31 2.24 2.14 2.08   25 / 250 28  ADD
  S-20487         161212" 2.58 2.40 2.30 2.23 2.16   25 / 300 31  ADD
  S-4933         161616" 4.00 3.63 3.32 3.02 2.89   25 / 125 47  ADD
  S-12599         18126" 2.54 2.29 2.14 2.04 1.83   25 / 250 25  ADD

S-18949         18128" 2.58 2.34 2.24 2.16 2.07   25 / 250 28  ADD
  S-4634         181212" 2.59 2.44 2.31 2.29 2.23   25 / 250 33  ADD
  S-11262         181818" 4.91 4.47 4.29 4.06 3.85   20 / 120 48  ADD
  S-4934         202020" 5.79 5.37 5.12 4.76 4.39   10 / 120 29  ADD
  S-4764         241212" 3.33 3.14 2.97 2.80 2.59   25 / 250 40  ADD
  S-11263         242424" 7.63 7.20 6.94 6.57 6.19   10 / 120 42  ADD
   SHIPS VIA MOTOR FREIGHT
05/07/2026 11:19:49 AM; D USWEB6