1,100 Lb. Triple Wall Boxes

HEAVY DUTY

Ship heavy items such as small motors, compressors or valves.
  • The strength of a plywood crate at the cost of corrugated.
  • 1,100 lb. triple wall corrugated is over 1/2" thick.
  • Triple Wall Gaylord - 275 lb. test lid included.
  • Triple Wall RSC - Super strong one-piece box. No separate lid.
  • Popular 48 x 40" size available in 24, 36 and 48" heights.

TRIPLE WALL GAYLORD BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST SHPG.
WEIGHT
BUNDLE/
BALE QTY.
PRICE EACH ADD TO
CART
5 25+
 S-11300 36 x 36 x 36" 1,200 lbs. 1,100# TW 25 lbs. 5/30 $68 $65  ADD
 S-4967 40 x 30 x 30" 1,200 lbs. 21 lbs. 60 58  ADD
 S-18973 40 x 40 x 40" 1,300 lbs. 31 lbs. 92 89  ADD
 S-18974 48 x 24 x 28" 1,200 lbs. 20 lbs. 58 56  ADD
 S-20427 48 x 40 x 24" 1,500 lbs. 25 lbs. 74 73  ADD
 S-4931 48 x 40 x 36" 1,500 lbs. 30 lbs. 69 69  ADD
 S-17996 48 x 40 x 48" 1,500 lbs. 37 lbs. 105 104  ADD
 S-16337 48 x 48 x 36" 1,400 lbs. 37 lbs. 117 114  ADD
 S-14246 48 x 48 x 48" 1,400 lbs. 41 lbs. 137 133  ADD
  SHIPS VIA MOTOR FREIGHT

TRIPLE WALL REGULAR SLOTTED CONTAINERS (RSC)

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST SHPG.
WEIGHT
BUNDLE/
BALE QTY.
PRICE EACH ADD TO
CART
5 25+
 S-13331 24 x 24 x 24" 1,050 lbs. 1,100# TW 14 lbs. 5/30 $41 $39  ADD
 S-11301 30 x 30 x 30" 1,100 lbs. 21 lbs. 61 60  ADD
 S-16338 48 x 40 x 36" 1,500 lbs. 40 lbs. 110 106  ADD
  SHIPS VIA MOTOR FREIGHT

ADDITIONAL GAYLORD LIDS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION TEST SHPG.
WEIGHT
BUNDLE
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
 S-11300T  Additional Lid for 36 x 36" Gaylord Box 275# 3 lbs. 5 $12            ADD
 S-4967T  Additional Lid for 40 x 30" Gaylord Box 3 lbs. 7            ADD
 S-18973T  Additional Lid for 40 x 40" Gaylord Box 4 lbs. 12            ADD
 S-18974T  Additional Lid for 48 x 24" Gaylord Box 3 lbs. 12            ADD
 S-4931T  Additional Lid for 48 x 40" Gaylord Boxes 4 lbs. 13            ADD
 S-14246T  Additional Lid for 48 x 48" Gaylord Boxes 5 lbs. 14            ADD

SHIPS VIA MOTOR FREIGHT

GAYLORD BOTTOMS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
WEIGHT
CAPACITY
TEST SHPG.
WEIGHT
BUNDLE/
BALE QTY.
PRICE EACH ADD TO
CART
5 25+
S-4931B 48 x 40 x 36" 1,500 lbs. 1,100# TW 26 lbs. 5/30 $67 $67  ADD
  SHIPS VIA MOTOR FREIGHT
10/07/2026 10:44:04 PM; D USWEB12