Corrugated Boxes
>
Large Side Loaders
Enlarge & Video
Large Side Loaders
SLIDE YOUR PRODUCT IN EASILY
Full-overlap flaps
provide extra stacking strength and edge protection.
Recommended for artwork, mirrors and other flat or narrow products.
200 LB. TEST SIDE LOADER WITH FULL-OVERLAP FLAPS
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX
BUNDLE/
BALE QTY.
ADD TO
CART
25
100
250
500
1,000+
S-17997
8
x
4
x
46"
$3.95
$3.60
$3.48
$3.33
$3.20
15
/
360
ADD
S-12650
8
x
4
x
52"
3.53
3.53
3.53
3.53
3.53
15
/
480
ADD
S-17999
13
x
3
x
30"
3.49
3.11
3.00
2.92
2.75
25
/
375
ADD
S-17998
14
x
4
x
42"
5.30
4.91
4.66
4.37
4.12
15
/
240
ADD
S-19782
14
x
4
x
52"
6.36
5.84
5.59
5.24
4.93
15
/
240
ADD
S-14223
*
14
x
4
x
68"
12.77
11.99
11.19
10.11
9.73
10
/
240
ADD
S-14224
*
18
x
6
x
45"
12.37
11.63
10.81
9.77
9.42
5
/
120
ADD
S-18000
*
18
x
7
x
52"
14.09
13.26
12.37
11.21
10.75
5
/
120
ADD
S-4922
*
20
x
8
x
50"
10.91
10.91
10.91
10.91
10.91
5
/
120
ADD
▪
S-14225
*
20
x
8
x
60"
18.29
16.75
15.54
14.36
13.70
5
/
120
ADD
S-4552
24
x
5
x
18"
2.09
2.09
2.09
2.09
2.09
25
/
250
ADD
S-4998
24
x
5
x
24"
3.71
3.39
3.14
2.94
2.80
10
/
140
ADD
S-18319
*
24
x
6
x
18"
6.31
5.69
5.14
4.72
4.42
10
/
140
ADD
S-12653
26
x
6
x
20"
4.12
3.85
3.53
3.35
3.11
10
/
140
ADD
S-4805
28
x
4
x
24"
4.17
3.92
3.60
3.37
3.14
10
/
120
ADD
▪
S-4768
28
x
5
1
/
2
x
38"
5.83
5.44
5.06
4.67
4.47
20
/
120
ADD
▪
S-10659
28
x
6
x
52"
9.40
9.15
8.90
8.80
8.55
5
/
125
ADD
S-4553
30
x
5
x
24"
3.06
3.06
3.06
3.06
3.06
10
/
120
ADD
S-18320
*
30
x
6
x
24"
9.01
8.12
7.35
6.72
6.31
10
/
140
ADD
S-10660
*
30
x
6
x
30"
10.46
9.49
8.54
7.83
7.35
10
/
120
ADD
▪
S-18321
*
30
x
6
x
40"
12.93
11.71
10.56
9.70
9.04
10
/
140
ADD
▪
S-4947
36
x
5
x
24"
4.80
4.60
4.29
3.96
3.73
10
/
140
ADD
▪
S-4554
36
x
5
x
30"
4.54
4.54
4.54
4.54
4.54
20
/
120
ADD
▪
S-4680
*
36
x
5
1
/
2
x
48"
14.81
13.70
12.14
11.00
9.96
10
/
140
ADD
▪
S-10663
*
36
x
6
x
36"
14.44
13.06
11.88
10.84
9.91
10
/
120
ADD
▪
S-4679
*
36
x
6
x
42"
8.90
8.90
8.90
8.90
8.90
10
/
140
ADD
▪
S-11212
*
36
x
8
x
30"
12.55
11.46
10.35
9.29
8.58
10
/
140
ADD
▪
S-4929
*
40
x
5
x
45"
18.08
16.32
14.85
13.55
12.37
10
/
140
ADD
▪
S-11213
40
x
8
x
50"
24.97
22.58
20.57
19.46
17.74
5
/
90
ADD
▪
S-11214
*
44
x
6
x
35"
14.90
13.42
11.88
10.66
9.73
10
/
140
ADD
▪
S-12773
*
48
x
8
x
24"
15.45
13.96
12.70
11.52
10.47
10
/
140
ADD
▪
S-4878
*
54
x
8
x
28"
18.93
17.12
15.58
14.12
12.87
5
/
125
ADD
▪
S-15111
*
56
x
10
x
32"
23.47
21.15
19.32
17.47
15.93
5
/
125
ADD
* 275 LB. TEST
275 LB. TEST DOUBLE WALL (DW)
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
09/08/2026 07:11:44 AM; D
USWEB7
close