Bulk Cargo
>
Bulk Cargo Containers
Bulk Cargo Containers
Use to safely transfer bulk product from one site to another.
Easy to load/unload.
Protects irregular loads.
Consolidate several small shipments.
Gaylord - 200 lb. test lid included.
EO, EH and E containers for air cargo shipments.
Larger quantity quotes available.
BULK CARGO CONTAINERS
ONE PALLET INCLUDED PER ORDER
(EXCEPT S-4964)
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5-10
25
100+
▪
S-4193
Economy RSC
36
x
36
x
36"
200#
65 lbs.
$11.83
$11.83
$11.83
ADD
▪
S-4966
Premium RSC
36
x
36
x
36"
275# DW
100 lbs.
38.75
35.75
33.50
ADD
▪
S-18935
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
33.25
31.00
29.50
ADD
▪
S-4480
48
x
40
x
36"
29.00
29.00
29.00
ADD
▪
S-22574
48
x
40
x
48"
56.00
52.00
49.00
ADD
▪
S-4681
Heavy Duty RSC
36
x
36
x
24"
600# DW
160 lbs.
61.00
58.00
56.00
ADD
S-4964
"EO" Container
30
x
17
x
17"
350# DW
150 lbs.
14.65
14.05
13.10
ADD
▪
S-4682
*
"EH" Container
36
x
22
x
22"
275# DW
250 lbs.
24.40
23.70
23.60
ADD
▪
S-4683
*
"E" Container
41
x
28
3
/
4
x
25
1
/
2
"
275# DW
500 lbs.
34.50
33.25
32.00
ADD
* FOL BOTTOM (FULL OVERLAP)
▪
SHIPS VIA MOTOR FREIGHT
ADDITIONAL GAYLORD LID
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION
BNDL.
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
S-4480T
Additional Lid for 48 x 40" Bulk Cargo Containers
5
$8.10
ADD
SHIPS VIA MOTOR FREIGHT
GAYLORD BOTTOMS
ONE PALLET INCLUDED PER ORDER
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5
75
150+
S-18935B
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
$28.25
$25.75
$24.00
ADD
S-4480B
48
x
40
x
36"
30.25
28.00
26.25
ADD
S-22574B
48
x
40
x
48"
52.00
48.00
45.00
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
10/16/2026 11:35:28 PM; D
USWEB6
close