Labware
>
Test Tubes and Racks
Test Tubes and Racks
Conduct experiments in chemical testing and research labs.
Crystal clear
borosilicate
glass with chip-resistant rim.
Borosilicate Glass
: Withstands repeated sterilizations, temps up to 950°F, harsh chemicals and thermal shock from sudden temperature changes.
Withstands direct flame and temps up to 950°F.
Easy to clean. Autoclavable.
FDA compliant.
Racks
- Keep samples secure and organized as you work. Excellent for use in water baths. Autoclavable. Ships flat, assembles in seconds.
TEST TUBES
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
DIMENSIONS
DIAM. x L
OPENING
DIAMETER
QTY./
CASE
PRICE PER CASE
ADD TO
CART
1
3
10+
S-25236
8 mL
12
x
100 mm
11 mm
100
$40
$38
$35
ADD
S-25264
16 mL
16
x
125 mm
13.8 mm
62
59
55
ADD
S-25265
25 mL
18
x
150 mm
16.8 mm
67
64
60
ADD
S-25266
50 mL
24
x
150 mm
22.8 mm
94
90
84
ADD
TEST TUBE RACKS
White or Red
MODEL
NO.
MAX. TEST TUBE
DIAMETER
RACK
CAPACITY
DIMENSIONS
L x W x H
PRICE EACH
ADD TO
CART
1
6+
S-25267
13 mm
90
9
3
/
4
x
4
x
2
3
/
4
"
$22
$20
Specify Color
S-25268
16 mm
60
22
20
Specify Color
S-25269
20 mm
40
22
20
Specify Color
S-25270
25 mm
24
22
20
Specify Color
< Back to Mobile Site
09/08/2026 06:18:44 PM; D
USWEB33
close