Ladders
>
Safety Angle Rolling Ladders
Safety Angle Rolling Ladders
More Images & Video
Easily walk down steps facing forward – Safety assured. 50° incline.
3 and 4 step models have four 2" spring-loaded swivel casters.
5 to 12 step ladders have four 4" diameter casters: 2 swivel, 2 rigid.
24" wide expanded metal steps.
Drop ships in 2 days from MI, GA, CA, TX or PA.
California only
: To meet Cal/OSHA regulations, 5 to 11-step ladders ship with a 42" handrail, adding 12" to the overall height. 10 to 12-step ladders ship with a wider base than stated in the chart.
12" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5209-12
*
3
30"
60"
450 lbs.
30 x 32"
52
$373
$364
ADD
H-3834-12
*
4
40"
70"
30 x 40"
62
459
451
ADD
H-3130-12
5
50"
80"
30 x 51"
91
590
577
ADD
H-3131-12
6
60"
90"
30 x 60"
120
655
645
ADD
H-3132-12
7
70"
100"
30 x 69"
139
718
699
ADD
H-3133-12
8
80"
110"
32 x 78"
156
896
875
ADD
H-3134-12
9
90"
120"
32 x 88"
168
976
956
ADD
H-3135-12
10
100"
130"
32 x 97"
181
1,070
1,053
ADD
* 2" spring-loaded swivel casters
12" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3130U-12
5
50"
80"
450 lbs.
30 x 51"
99
$590
$577
ADD
H-3131U-12
6
60"
90"
30 x 60"
129
655
645
ADD
H-3132U-12
7
70"
100"
30 x 69"
149
718
699
ADD
H-3133U-12
8
80"
110"
32 x 78"
166
896
875
ADD
H-3134U-12
9
90"
120"
32 x 88"
178
976
956
ADD
H-3135U-12
10
100"
130"
32 x 97"
191
1,070
1,053
ADD
H-3136-12
11
110"
140"
32 x 106"
204
1,090
1,070
ADD
H-5210-12
12
120"
162"
32 x 116"
236
1,420
1,400
ADD
24" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5209-24
*
3
30"
60"
450 lbs.
30 x 44"
77
$523
$514
ADD
H-3834-24
*
4
40"
70"
30 x 52"
88
603
593
ADD
H-3130-24
5
50"
80"
30 x 63"
124
723
709
ADD
H-3131-24
6
60"
90"
30 x 72"
143
835
820
ADD
H-3132-24
7
70"
100"
30 x 81"
162
893
872
ADD
H-3133-24
8
80"
110"
32 x 90"
179
1,063
1,041
ADD
H-3134-24
9
90"
120"
32 x 100"
194
1,145
1,120
ADD
* 2" spring-loaded swivel casters
24" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3130U-24
5
50"
80"
450 lbs.
30 x 63"
140
$723
$709
ADD
H-3131U-24
6
60"
90"
30 x 72"
161
835
820
ADD
H-3132U-24
7
70"
100"
30 x 81"
174
893
872
ADD
H-3133U-24
8
80"
110"
32 x 90"
199
1,063
1,041
ADD
H-3134U-24
9
90"
120"
32 x 100"
213
1,145
1,120
ADD
H-3135-24
10
100"
130"
32 x 109"
227
1,240
1,215
ADD
H-3136-24
11
110"
140"
32 x 118"
241
1,322
1,294
ADD
H-5210-24
12
120"
162"
32 x 128"
264
1,585
1,564
ADD
< Back to Mobile Site
09/14/2026 11:49:25 PM; D
USWEB9
close