Safety Angle Rolling Ladders

Easily walk down steps facing forward – Safety assured. 50° incline.
  • 3 and 4 step models have four 2" spring-loaded swivel casters.
  • 5 to 12 step ladders have four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide expanded metal steps.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, 5 to 11-step ladders ship with a 42" handrail, adding 12" to the overall height. 10 to 12-step ladders ship with a wider base than stated in the chart.

12" DEEP TOP STEP ROLLING LADDERS – ASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-5209-12* 3 30"  60" 450 lbs.  30 x 32" 52 $373 $364  ADD
  H-3834-12* 4 40"  70"  30 x 40" 62 459 451

 ADD

  H-3130-12 5 50"  80"  30 x 51" 91 590 577

 ADD

  H-3131-12 6 60"  90"  30 x 60" 120 655 645

 ADD

  H-3132-12 7 70"  100"  30 x 69" 139 718 699

 ADD

  H-3133-12 8 80"  110"  32 x 78" 156 896 875

 ADD

  H-3134-12 9 90"  120"  32 x 88" 168 976 956

 ADD

  H-3135-12 10 100"  130"  32 x 97" 181 1,070 1,053

 ADD

* 2" spring-loaded swivel casters

12" DEEP TOP STEP ROLLING LADDERS – UNASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-3130U-12 5 50" 80" 450 lbs.  30 x 51" 99 $590 $577  ADD
  H-3131U-12 6 60" 90"  30 x 60" 129 655 645  ADD
  H-3132U-12 7 70" 100"  30 x 69" 149 718 699  ADD
  H-3133U-12 8 80" 110"  32 x 78" 166 896 875  ADD
  H-3134U-12 9 90" 120"  32 x 88" 178 976 956  ADD
  H-3135U-12 10 100" 130"  32 x 97" 191 1,070 1,053  ADD
  H-3136-12 11 110" 140"  32 x 106" 204 1,090 1,070  ADD
  H-5210-12 12 120" 162"  32 x 116" 236 1,420 1,400  ADD

24" DEEP TOP STEP ROLLING LADDERS – ASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-5209-24* 3 30" 60" 450 lbs.  30 x 44" 77 $523 $514  ADD
  H-3834-24* 4 40" 70"  30 x 52" 88 603 593  ADD
  H-3130-24 5 50" 80"  30 x 63" 124 723 709  ADD
  H-3131-24 6 60" 90"  30 x 72" 143 835 820  ADD
  H-3132-24 7 70" 100"  30 x 81" 162 893 872  ADD
  H-3133-24 8 80" 110"  32 x 90" 179 1,063 1,041  ADD
  H-3134-24 9 90" 120"  32 x 100" 194 1,145 1,120  ADD
* 2" spring-loaded swivel casters

24" DEEP TOP STEP ROLLING LADDERS – UNASSEMBLED

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-3130U-24 5 50" 80" 450 lbs.  30 x 63" 140 $723 $709  ADD
  H-3131U-24 6 60" 90"  30 x 72" 161 835 820  ADD
  H-3132U-24 7 70" 100"  30 x 81" 174 893 872  ADD
  H-3133U-24 8 80" 110"  32 x 90" 199 1,063 1,041  ADD
  H-3134U-24 9 90" 120"  32 x 100" 213 1,145 1,120  ADD
  H-3135-24 10 100" 130"  32 x 109" 227 1,240 1,215  ADD
  H-3136-24 11 110" 140"  32 x 118" 241 1,322 1,294  ADD
  H-5210-24 12 120" 162"  32 x 128" 264 1,585 1,564  ADD
12/17/2025 05:21:08 PM; D USWEB7