Cube Boxes

Choose these popular sizes for round, cubic or odd-shaped items.
  • Order by 6 pm for same day shipping.
  • Ships flat for freight and storage savings.
  • Quantity quotes available.

200 LB. TEST CUBE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1000+
  S-13287      3 x 3 x 3" $.39 $.38 $.37 $.35 $.33 25 / 3000 2  ADD
  S-4040      4 x 4 x 4" .34 .34 .34 .34 .34 25 / 2500 3  ADD
  S-4050      5 x 5 x 5" .43 .43 .43 .43 .43 25 / 1800 5  ADD
  S-4062      6 x 6 x 6" .48 .48 .48 .48 .48 25 / 1800 7  ADD
  S-4315      7 x 7 x 7" .65 .65 .65 .65 .65 25 / 900 10  ADD
  S-4084      8 x 8 x 8" .70 .70 .70 .70 .70 25 / 900 12  ADD
  S-4094      9 x 9 x 9" .87 .87 .87 .87 .87 25 / 600 16  ADD
  S-4105    10 x 10 x 10" .89 .89 .89 .89 .89 25 / 500 19  ADD
  S-4316    11 x 11 x 11" 1.77 1.57 1.53 1.31 1.26 25 / 500 22  ADD
  S-4125    12 x 12 x 12" 1.16 1.16 1.16 1.16 1.16 25 / 500 27  ADD
  S-4317    13 x 13 x 13" 1.58 1.58 1.58 1.58 1.58 25 / 500 31  ADD
  S-4142    14 x 14 x 14" 1.82 1.82 1.82 1.82 1.82 25 / 250 38  ADD
  S-4318    15 x 15 x 15" 2.09 2.09 2.09 2.09 2.09 25 / 250 41  ADD
  S-4166    16 x 16 x 16" 2.29 2.29 2.29 2.29 2.29 25 / 125 47  ADD
  S-4172    17 x 17 x 17" 4.08 3.60 3.32 3.01 2.84 25 / 150 53  ADD
  S-4185    18 x 18 x 18" 2.86 2.86 2.86 2.86 2.86 20 / 120 48  ADD
  S-4860    19 x 19 x 19" 4.65 4.24 4.12 3.75 3.52 10 / 120 27  ADD
  S-4201    20 x 20 x 20" 3.71 3.71 3.71 3.71 3.71 10 / 120 29  ADD
▪ S-14288    21 x 21 x 21" 5.88 5.44 5.07 4.73 4.35 15 / 150 46  ADD
▪ S-4319    22 x 22 x 22" 4.42 4.42 4.42 4.42 4.42 10 / 120 34  ADD
▪ S-20542    23 x 23 x 23" 6.96 6.49 6.11 5.65 5.28 10 / 150 38  ADD
▪ S-4247    24 x 24 x 24" 5.45 5.45 5.45 5.45 5.45 10 / 120 42  ADD
▪ S-4699    25 x 25 x 25" 7.31 7.09 6.96 6.68 6.17 10 / 120 45  ADD
▪ S-4190    26 x 26 x 26" 8.54 8.15 7.73 7.28 6.82 10 / 120 49  ADD
▪ S-4433    28 x 28 x 28" 10.28 9.49 8.90 8.68 8.22 5 / 120 28  ADD
▪ S-4366    30 x 30 x 30" 11.83 10.89 10.23 9.99 9.42 5 / 120 33  ADD
▪ S-4434    32 x 32 x 32" 13.05 12.40 11.94 11.31 10.94 5 / 120 37  ADD
▪ S-4193    36 x 36 x 36" 11.83 11.83 11.83 11.83 11.83 10 / 120 92  ADD
  ▪ SHIPS VIA MOTOR FREIGHT
10/12/2026 04:42:27 PM; D USWEB9