Standard Woven Poly Tarps

Shield equipment or skids during storage or natural disasters.
  • Lightweight, polyethylene coated tarps stand up to water, wind and sun.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Secure with Tarp Straps, sold separately.

STANDARD WOVEN POLY TARPS – Grommets 36-40" apart.

MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH ADD TO
CART
1 2 4 10+
 S-3886 Standard 16 x 20' 5 5 $19 $18 $17 $16  ADD
 S-5128 20 x 30' 9 35 33 31 29  ADD
 S-8399 20 x 40' 11 45 43 40 38  ADD
 S-5129 30 x 40' 16 61 59 56 53  ADD
 S-8400 30 x 50' 20 74 71 68 64  ADD
 S-23460 40 x 40' 22 92 87 83 77  ADD
 S-8401 40 x 60' 30 116 112 107 102  ADD
 S-23461 60 x 60' 50 169 163 158 152  ADD
01/09/2026 08:10:05 AM; D USWEB34