Fans and HVAC
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
Gas Cylinder Storage
>
Steel Gas Cylinder Cabinets
Enlarge & Video
Steel Gas Cylinder Cabinets
Prevent rolling and tipping of flammable gas cylinders.
Secure all-welded or bolted steel design.
14-gauge solid steel top. Heavy-duty steel mesh sides.
Foot pads have holes for mounting to floor.
Flammable signage.
Hasp for padlock.
Meets OSHA 1910 standards.
Gas Cylinder Cabinets
- Slotted or solid shelves hold 20, 33 and 40 lb. liquid propane cylinders.
Gas Cylinder Lockers
- Open bottom. Hold compressed gas cylinders up to 200 lbs. or 65" tall. Includes safety chain.
Combo Cabinet/Locker
- Store 8 cylinders on horizontal slotted shelves and 10 cylinders in open-bottom vertical locker.
ASSEMBLED STEEL GAS CYLINDER CABINETS
MODEL
NO.
DESCRIPTION
CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2736
Vertical
Cabinets
2
1
32
x
21
x
40"
91
$595
$580
ADD
H-2573
4
1
32
x
40
x
40"
119
760
740
ADD
H-2574
8
2
32
x
40
x
71"
197
1,095
1,065
ADD
H-3119
12
2
49
x
40
x
71"
291
1,505
1,460
ADD
H-2571
Horizontal
Cabinets
4
2
32
x
40
x
40"
138
825
800
ADD
H-8676
6
3
32
x
40
x
55"
185
1,075
1,045
ADD
H-2572
8
4
32
x
40
x
71"
229
1,225
1,190
ADD
H-3118
12
4
49
x
40
x
71"
323
1,595
1,550
ADD
H-10739
16
4
62
x
40
x
71"
430
2,360
2,300
ADD
H-5656
Vertical
Lockers
10
–
32
x
40
x
71"
188
1,050
1,025
ADD
H-5657
20
–
62
x
40
x
71"
332
1,800
1,750
ADD
H-8677
Combo Cabinet/
Locker
8/10
4
62
x
40
x
71"
380
2,040
1,985
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
UNASSEMBLED STEEL GAS CYLINDER CABINETS
MODEL
NO.
DESCRIPTION
CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7617
Vertical
Cabinets
2
1
32
x
21
x
40"
95
$380
$365
ADD
H-7008
4
1
32
x
41
x
40"
136
475
455
ADD
H-7009
Horizontal
Cabinets
4
2
32
x
41
x
40"
157
485
465
ADD
H-7010
8
4
32
x
41
x
71"
237
730
710
ADD
H-7011
Vertical Locker
10
-
32
x
41
x
71"
166
655
635
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
05/30/2026 01:08:53 PM; D
USWEB6
close