Steel Gas Cylinder Cabinets

Prevent rolling and tipping of flammable gas cylinders.
  • Secure all-welded or bolted steel design.
  • 14-gauge solid steel top. Heavy-duty steel mesh sides.
  • Foot pads have holes for mounting to floor.
  • Flammable signage.
  • Hasp for padlock.
  • Meets OSHA 1910 standards.
  • Gas Cylinder Cabinets - Slotted or solid shelves hold 20, 33 and 40 lb. liquid propane cylinders.
  • Gas Cylinder Lockers - Open bottom. Hold compressed gas cylinders up to 200 lbs. or 65" tall. Includes safety chain.
  • Combo Cabinet/Locker - Store 8 cylinders on horizontal slotted shelves and 10 cylinders in open-bottom vertical locker.

ASSEMBLED STEEL GAS CYLINDER CABINETS

MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2736 Vertical
Cabinets
2 1 322140" 91 $595   $580    ADD
H-2573

4

1

324040"

119

760   740    ADD
H-2574

8

2

324071"

197

1,095   1,065    ADD
H-3119

12

2

494071"

291

1,505   1,460    ADD
H-2571 Horizontal
Cabinets
4 2 324040" 138 825   800    ADD
H-8676 6 3 324055" 185 1,075   1,045    ADD
H-2572 8 4 324071" 229 1,225   1,190    ADD
H-3118 12 4 494071" 323 1,595   1,550    ADD
  H-10739 16 4 624071" 430 2,360   2,300    ADD
H-5656 Vertical
Lockers
10 324071" 188 1,050   1,025    ADD
H-5657 20 624071" 332 1,800   1,750    ADD
H-8677

Combo Cabinet/
Locker

8/10 4 624071" 380 2,040   1,985  

 ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT

UNASSEMBLED STEEL GAS CYLINDER CABINETS

MODEL
NO.
DESCRIPTION CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7617 Vertical
Cabinets
2 1 322140" 95 $380   $365    ADD
H-7008 4 1 324140" 136 475   455    ADD
H-7009 Horizontal
Cabinets

4

2

324140"

157

485   465  

 ADD

H-7010

8

4

324171"

237

730   710  

 ADD

H-7011 Vertical Locker

10

-

324171"

166

655   635  

 ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
04/30/2026 11:28:43 AM; D USWEB6