Ladders
>
Fiberglass Platform Ladders
Fiberglass Platform Ladders
WERNER
®
Working off the ground requires high-quality industrial ladders.
Comfortable 14 x 15" work platform with 24" high safety rail.
Electricity safe. Fiberglass rails are non-conductive.
Nonslip rubber feet.
Slip-resistant 3" steps.
Reinforced edge bracing.
300 lb. load capacity.
Folds to only 6" wide.
FIBERGLASS PLATFORM LADDERS
Type 1A. Meets ANSI and OSHA standards
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7881
4'
2'
300 lbs.
24 x 30"
17
$235
$225
ADD
H-4132
6'
4'
27 x 42"
24
255
245
ADD
H-4133
8'
6'
31 x 55"
32
300
285
ADD
H-4134
10'
8'
34 x 67"
45
430
410
ADD
H-4135
12'
10'
38 x 79"
55
530
505
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
10/05/2026 05:54:40 PM; D
USWEB26
close