Dock Boards and Plates
>
Aluminum Dock Plates
More Images & Video
Aluminum Dock Plates
NOT FOR FORKLIFT USE
Safely bridge the gap between your dock and trucks or trailers.
Gradual 11° bend keeps edges flush with dock.
Aluminum diamond dock plate is skid resistant in all kinds of weather.
Safety legs secure plate between dock and trailer.
Portable. Hand holes for easy moving.
For hand, platform or pallet trucks only.
ALUMINUM DOCK PLATES
Drop ships in 2 days from TX
MODEL
NO.
OVERALL SIZE
W x L
CAPACITY*
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL**
PRICE
EACH
ADD TO
CART
H-1832
36
x
24"
4,720
47
1"
$365
ADD
H-2742
36
x
30"
3,913
55
2"
440
ADD
H-1285
36
x
36"
3,238
63
3"
520
ADD
H-1833
36
x
48"
1,764
79
5"
675
ADD
H-2743
48
x
24"
6,210
58
1"
485
ADD
H-1215
48
x
36"
4,383
79
3"
650
ADD
H-1216
48
x
48"
2,388
99
5"
815
ADD
H-1539
48
x
60"
1,656
118
7"
975
ADD
H-3678
60
x
24"
6,820
69
1"
570
ADD
H-1540
60
x
36"
5,297
87
3"
790
ADD
H-1286
60
x
48"
3,158
114
5"
1,005
ADD
H-3679
60
x
60"
2,414
157
7"
1,210
ADD
*Capacity = Combined weight of your maximum pallet load and hand truck
**Vertical distance between dock floor and truck bed
< Back to Mobile Site
10/08/2026 10:10:53 AM; D
USWEB6
close