Dock Boards and Plates
>
Aluminum Dock Plates
More Images & Video
Aluminum Dock Plates
NOT FOR FORKLIFT USE
Safely bridge the gap between your dock and trucks or trailers.
Gradual 11° bend keeps edges flush with dock.
Aluminum diamond dock plate is skid resistant in all kinds of weather.
Safety legs secure plate between dock and trailer.
Portable. Hand holes for easy moving.
For hand, platform or pallet trucks only.
ALUMINUM DOCK PLATES
Drop ships in 2 days from TX
MODEL
NO.
OVERALL SIZE
W x L
CAPACITY*
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL**
PRICE
EACH
ADD TO
CART
H-1832
36
x
24"
4,720
47
1"
$330
ADD
H-2742
36
x
30"
3,913
55
2"
400
ADD
H-1285
36
x
36"
3,238
63
3"
470
ADD
H-1833
36
x
48"
1,764
79
5"
610
ADD
H-2743
48
x
24"
6,210
58
1"
440
ADD
H-1215
48
x
36"
4,383
79
3"
590
ADD
H-1216
48
x
48"
2,388
99
5"
740
ADD
H-1539
48
x
60"
1,656
118
7"
885
ADD
H-3678
60
x
24"
6,820
69
1"
515
ADD
H-1540
60
x
36"
5,297
87
3"
715
ADD
H-1286
60
x
48"
3,158
114
5"
910
ADD
H-3679
60
x
60"
2,414
157
7"
1,100
ADD
*Capacity = Combined weight of your maximum pallet load and hand truck
**Vertical distance between dock floor and truck bed
< Back to Mobile Site
12/15/2025 12:37:56 PM; D
USWEB13
close