Ladders
>
Fiberglass Step Ladders
Fiberglass Step Ladders
WERNER
®
Working off the ground requires high-quality industrial ladders.
Electricity safe. Fiberglass rails are non-conductive.
Nonslip rubber feet.
Slip-resistant 3" steps.
Reinforced edge bracing.
Holster-Top
®
platform holds tools and paint cans.
300 lb. load capacity.
Folds to only 6" wide.
FIBERGLASS STEP LADDERS
Type 1A. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3836
2'
300 lbs.
17 x 20"
9
$130
$125
ADD
H-2160
4'
20 x 29"
16
150
145
ADD
▪
H-1194
6'
24 x 42"
23
180
170
ADD
▪
H-1195
8'
27 x 54"
25
$220 any qty.
ADD
▪
H-1800
10'
31 x 66"
39
335
320
ADD
▪
H-1445
12'
34 x 79"
48
420
400
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
11/02/2026 10:01:22 AM; D
USWEB31
close