Fiberglass Step Ladders

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • Holster-Top® platform holds tools and paint cans.
  • 300 lb. load capacity.

FIBERGLASS STEP LADDERS

Type 1A. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3836  2' 300 lbs. 17 x 20" 9 $125 $120  ADD
H-2160  4' 20 x 29" 16 145 140  ADD
H-1194  6' 24 x 42" 23 170 160  ADD
H-1195  8' 27 x 54" 25 $210 any qty.  ADD
H-1800  10' 31 x 66" 39 320 305  ADD
H-1445  12' 34 x 79" 48 400 380  ADD
 

SHIPS VIA MOTOR FREIGHT
12/21/2025 06:49:34 PM; D USWEB31