Shop Stands

Impact-resistant workspace for drilling, sawing and packing.
  • Powder-coated steel base with beefy 2 1/2" square legs.
  • 1 3/4" thick maple top with square edges.
  • Full depth bottom shelf.
  • Stationary - Leveling feet prevent wobble. 30" high.
  • Mobile - Rolls smoothly on 4" locking swivel casters. 34" high.

SHOP STANDS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-10199 Stationary 24 x 18" 1,500 61 $330 $315  ADD
  H-10200

24 x 24"

73 380 365  ADD
▪H-10201

36 x 24"

91 465 445  ADD
  H-10202

Mobile

24 x 18"

1,000

68 390 375  ADD
  H-10203

24 x 24"

80 440 425  ADD
▪H-10204 36 x 24" 98 525 505  ADD

▪ SHIPS UNASSEMBLED VIA MOTOR FREIGHT

REPLACEMENT TOPS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-10205 Replacement
Tops
24 x 18" 21 $170 $163  ADD
  H-10207 24 x 24" 28 200 193  ADD
▪H-10209 36 x 24" 42 250 243  ADD

▪ SHIPS VIA MOTOR FREIGHT

10/10/2026 10:36:06 AM; D USWEB12