Kraft Mailing Tubes
>
Snap-Seal Tubes
Snap-Seal Tubes
A pinch is all you need to seal our most economical tubes!
Rigid tube resists folding or bending.
Easy-to-close ends save time.
Stays closed - No need for tape.
Reusable - Easy to open without damaging contents.
SNAP-SEAL TUBES
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
INSIDE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE
ADD TO
CART
50
100
250
500+
S-1616
1
1
/
2
"
9"
.060
70
8
N/A
$.92
$.87
$.81
ADD
S-630
12"
.060
70
14
N/A
.96
.90
.85
ADD
S-1617
15"
.060
70
15
N/A
1.05
.98
.92
ADD
S-631
18"
.060
70
16
N/A
1.06
1.02
.98
ADD
S-1181
24"
.060
70
18
N/A
1.14
1.08
1.02
ADD
S-1618
30"
.060
70
23
N/A
1.29
1.26
1.22
ADD
S-1182
2"
12"
.060
50
12
$1.08
.96
.91
.89
ADD
S-1619
15"
.060
50
14
1.10
1.01
.96
.90
ADD
S-632
18"
.060
50
15
1.11
1.05
1.01
.91
ADD
S-1183
20"
.060
50
16
1.14
1.08
1.02
.96
ADD
S-633
24"
.060
50
17
1.16
1.10
1.05
.98
ADD
S-6215
2" WHITE
24"
.060
50
17
1.41
1.31
1.25
1.19
ADD
S-1184
2"
30"
.070
50
21
1.66
1.58
1.47
1.40
ADD
S-634
36"
.070
50
23
1.97
1.83
1.73
1.67
ADD
S-1620
43"
.070
50
27
2.27
2.10
2.03
1.95
ADD
S-2033
2
1
/
2
"
12"
.060
35
9
1.16
1.08
1.02
.98
ADD
S-2034
15"
.060
35
11
1.19
1.16
1.10
1.05
ADD
S-1621
18"
.060
35
14
1.26
1.20
1.17
1.11
ADD
S-2035
20"
.070
35
15
1.37
1.31
1.29
1.26
ADD
S-1185
24"
.070
35
16
1.58
1.53
1.47
1.43
ADD
S-1186
30"
.070
35
21
1.72
1.68
1.64
1.59
ADD
S-1187
36"
.070
35
24
2.03
1.95
1.86
1.75
ADD
S-2367
3"
12"
.070
25
12
1.58
1.51
1.41
1.33
ADD
S-1188
15"
.070
25
14
1.59
1.53
1.43
1.34
ADD
S-637
18"
.070
25
16
1.67
1.60
1.54
1.45
ADD
S-13750
20"
.070
25
17
1.73
1.67
1.59
1.51
ADD
S-635
24"
.070
25
18
1.88
1.79
1.69
1.63
ADD
S-7009
26"
.070
25
19
1.98
1.92
1.81
1.72
ADD
S-1189
30"
.070
25
20
2.10
2.03
1.95
1.86
ADD
S-636
36"
.080
25
23
2.46
2.35
2.24
2.12
ADD
S-2368
42"
.080
25
24
3.05
2.94
2.84
2.74
ADD
S-1622
48"
.080
25
31
3.44
3.33
3.23
3.11
ADD
S-1623
4"
12"
.070
25
15
2.09
2.02
1.94
1.83
ADD
S-1624
18"
.070
25
21
2.47
2.36
2.27
2.16
ADD
S-1625
24"
.080
25
25
3.05
2.96
2.87
2.80
ADD
S-2635
30"
.080
25
30
3.50
3.37
3.28
3.17
ADD
▪
S-2636
36"
.080
25
35
3.96
3.83
3.73
3.62
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
11/07/2026 09:19:44 PM; D
USWEB29
close