White Mailing Tubes
>
White Tubes
White Tubes
Make a first-rate impression when sending calendars, posters or documents.
3-ply spiral wound.
Plastic end caps reinforce shape and won't "pop off" during shipping.
Plastic end caps included.
WHITE TUBES
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE
ADD TO
CART
50
100
250
500
1,000+
S-1626
1
1
/
2
"
6"
.060
50
6
$.91
$.86
$.78
$.75
$.72
ADD
S-2637
9"
.060
50
8
1.11
1.05
.97
.87
.78
ADD
S-1016
12"
.060
50
10
1.13
1.10
1.05
.93
.86
ADD
S-1627
15"
.060
50
11
1.20
1.13
1.10
1.03
.91
ADD
S-1017
18"
.060
50
12
1.24
1.20
1.13
1.09
1.00
ADD
S-356
24"
.060
50
14
1.46
1.34
1.25
1.20
1.12
ADD
S-1628
30"
.060
50
17
1.64
1.58
1.50
1.39
1.27
ADD
S-2972
36"
.070
50
20
1.88
1.79
1.67
1.60
1.50
ADD
S-22955
48"
.060
50
26
2.52
2.37
2.23
2.09
1.97
ADD
S-3621
2"
6"
.060
50
8
1.05
1.00
.88
.85
.76
ADD
S-3047
9"
.060
50
9
1.14
1.10
1.00
.91
.83
ADD
S-1018
12"
.060
50
14
1.24
1.20
1.05
.97
.87
ADD
S-1629
15"
.060
50
15
1.25
1.21
1.10
1.05
.93
ADD
S-357
18"
.060
50
16
1.30
1.24
1.14
1.11
1.05
ADD
S-1019
20"
.060
50
18
1.40
1.27
1.20
1.13
1.09
ADD
S-358
24"
.060
50
19
1.52
1.40
1.30
1.23
1.16
ADD
S-1024
30"
.070
50
23
1.81
1.67
1.61
1.52
1.43
ADD
S-359
36"
.070
50
26
2.08
1.96
1.85
1.71
1.61
ADD
S-1630
43"
.080
50
37
2.63
2.52
2.37
2.22
2.06
ADD
S-3060
48"
.080
50
40
2.96
2.79
2.56
2.36
2.22
ADD
S-2036
2
1
/
2
"
12"
.060
35
9
1.47
1.40
1.27
1.20
1.11
ADD
S-2037
15"
.060
35
11
1.51
1.44
1.34
1.24
1.14
ADD
S-1631
18"
.060
35
15
1.59
1.51
1.47
1.33
1.24
ADD
S-2038
20"
.060
35
18
1.62
1.58
1.50
1.39
1.27
ADD
S-1025
24"
.070
35
20
1.81
1.70
1.61
1.51
1.43
ADD
S-1026
30"
.070
35
22
2.09
1.99
1.89
1.81
1.65
ADD
S-1027
36"
.080
35
24
2.56
2.41
2.33
2.18
2.00
ADD
S-8134
3"
6"
.060
50
11
1.34
1.25
1.20
1.12
1.05
ADD
S-8135
9"
.060
25
11
1.59
1.48
1.30
1.23
1.19
ADD
S-1632
12"
.060
25
12
1.84
1.67
1.48
1.38
1.23
ADD
S-22956
13"
.060
25
12
1.85
1.70
1.51
1.46
1.27
ADD
S-1028
15"
.060
25
13
1.86
1.74
1.55
1.47
1.28
ADD
S-910
18"
.070
25
15
1.92
1.79
1.60
1.51
1.36
ADD
S-911
24"
.070
25
17
2.11
1.93
1.74
1.64
1.50
ADD
S-912
30"
.080
25
20
2.52
2.37
2.18
2.00
1.97
ADD
S-913
36"
.080
25
22
2.87
2.72
2.48
2.32
2.24
ADD
S-915
42"
.080
25
24
3.33
3.12
2.99
2.80
2.61
ADD
S-1633
48"
.080
25
27
3.67
3.45
3.30
3.09
2.83
ADD
S-2357
4"
12"
.080
25
14
2.36
2.32
2.23
2.08
1.93
ADD
S-2358
18"
.080
25
18
2.98
2.79
2.52
2.32
2.17
ADD
S-2359
24"
.080
25
25
3.40
3.20
2.90
2.70
2.49
ADD
S-2360
30"
.080
25
35
3.82
3.53
3.20
2.99
2.74
ADD
S-2361
36"
.080
25
38
4.17
3.84
3.49
3.28
3.02
ADD
▪
S-3622
42"
.080
25
41
4.57
4.39
4.22
4.03
3.85
ADD
▪
S-8107
48"
.080
25
42
5.94
5.70
5.49
5.13
4.73
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
12/23/2025 07:09:42 AM; D
USWEB33
close