Mobile Pan Racks

Easily transfer or display bakery items. Move parts
during in-process work.
  • All-welded aluminum construction.
  • Half-Height Rack – Holds (10) 18 x 26" Pans or (20) 13 x 18" Pans.
  • Full-Height Rack – Holds (20) 18 x 26" Pans or (40) 13 x 18" Pans.
  • Slides are 3" apart for easy access.
  • 5" polyurethane swivel casters.
  • Aluminum Baking Pans, Perforated Baking Pans and Display Trays sold separately.
  • Optional Mobile Pan Rack Covers slide over Full Size Pan Racks to protect foods and maintain freshness.

MOBILE PAN RACKS

MODEL
NO.
DESCRIPTION SIZE
W x L x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6468 Half Height 212639" 800 lbs. 23 $340  $335   ADD
H-4000 Full Height 212670" 30 395  390   ADD
      SHIPS ASSEMBLED VIA MOTOR FREIGHT
05/10/2026 10:23:16 AM; D USWEB12