Kitchen Supplies
>
Mobile Pan Racks
Mobile Pan Racks
Easily transfer or display bakery items. Move parts
during in-process work.
All-welded aluminum construction.
Half-Height Rack
– Holds (10) 18 x 26" Pans or (20) 13 x 18" Pans.
Full-Height Rack
– Holds (20) 18 x 26" Pans or (40) 13 x 18" Pans.
Slides are 3" apart for easy access.
5" polyurethane swivel casters.
Aluminum Baking Pans
,
Perforated Baking Pans
and
Display Trays
sold separately.
Optional
Mobile Pan Rack Covers
slide over Full Size Pan Racks to protect foods and maintain freshness.
MOBILE PAN RACKS
MODEL
NO.
DESCRIPTION
SIZE
W x L x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-6468
Half Height
21
x
26
x
39"
800 lbs.
23
$340
$335
ADD
H-4000
Full Height
21
x
26
x
70"
30
395
390
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
12/20/2025 03:28:47 AM; D
USWEB7
close