Scales
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
Portable Stages
>
Portable Stages
Enlarge & Video
Portable Stages
Set the stage for a talent show, presentation or debate.
Sturdy, 14-gauge steel frame. Platform height adjusts to 16" or 24" height.
Quick set up and takedown. Platform folds to 2 1/2" thick.
3/4" thick, plywood core platform with charcoal carpeted surface.
Built-in connectors join platforms to create larger stages.
Portable Stage Accessories
available.
PORTABLE STAGES
3 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY*
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
6+
H-9440
Carpet Deck
48
x
48"
16 or 24"
3,200 lbs.
94
$610
$585
ADD
H-9441
96
x
48"
6,400 lbs.
168
1,085
1,025
ADD
* 200 lbs./sq. ft. capacity.
EASY ASSEMBLY.
SHIPS VIA MOTOR FREIGHT
.
< Back to Mobile Site
05/14/2026 10:08:08 AM; D
USWEB10
close