Dumping Hoppers
>
Quick Release Steel Dumping Hoppers
Enlarge & Video
Quick Release Steel Dumping Hoppers
Hopper automatically releases when pushed against dumpster.
Returns to locked, upright position when complete.
Includes pull cable for secondary release.
All-welded steel construction.
Bumper plate triggers hopper to tilt and dump contents.
Standard
– 2,000 lb. capacity.
Industrial
– 4,000 lb. capacity.
Heavy Duty
– 6,000 lb. capacity.
Optional steel casters provide mobility.
Optional lids provide clean appearance.
STANDARD QUICK RELEASE STEEL DUMPING HOPPERS
Blue or Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-8928
Wood,
Corrugated
1
2,000
18" W
61
x
42
x
43"
459
$1,690
$1,655
Specify Color
H-8929
*
2
28" W
69
x
57
x
52"
705
1,915
1,880
Specify Color
Easy assembly required
* DROP SHIPS IN 5 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT
INDUSTRIAL QUICK RELEASE STEEL DUMPING HOPPERS
Blue
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-9700
Steel Parts,
Debris
1
4,000
18" W
61
x
42
x
43"
579
$1,870
$1,835
ADD
H-9701
*
2
28" W
69
x
57
x
52"
714
2,175
2,135
ADD
Easy assembly required
* DROP SHIPS IN 5 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT
HEAVY DUTY QUICK RELEASE STEEL DUMPING HOPPERS
Blue
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-9702
Concrete,
Metal
1
6,000
18" W
61
x
42
x
43"
593
$2,045
$2,005
ADD
H-9703
*
2
28" W
69
x
57
x
52"
775
2,590
2,545
ADD
Easy assembly required
* DROP SHIPS IN 5 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT
STEEL DUMPING HOPPER CASTERS
MODEL
NO.
DESCRIPTION
CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./
SET
PRICE PER SET
ADD TO
CART
1
2+
H-2112
Steel
4,800
6"
x
2"
34
4
$285
$275
ADD
STEEL DUMPING HOPPER LIDS
MODEL
NO.
FITS DUMPING HOPPER
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3507
1
37
$290
$280
ADD
H-3508
*
2
59
380
370
ADD
* DROP SHIPS IN 5 DAYS FROM IN
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
09/12/2026 06:38:16 PM; D
USWEB28
close