Quick Release Steel Dumping Hoppers

Hopper automatically releases when pushed against dumpster.
  • Returns to locked, upright position when complete.
  • Includes pull cable for secondary release.
  • All-welded steel construction.
  • Bumper plate triggers hopper to tilt and dump contents.
  • Standard – 2,000 lb. capacity.
  • Industrial – 4,000 lb. capacity.
  • Heavy Duty – 6,000 lb. capacity.
  • Optional steel casters provide mobility.
  • Optional lids provide clean appearance.

STANDARD QUICK RELEASE STEEL DUMPING HOPPERS

Blue or Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-8928 Wood,
Corrugated

1

2,000 18" W 614243" 459 $1,690   $1,655    Specify Color 
 H-8929* 2 28" W 695752" 705 1,915   1,880    Specify Color 
Easy assembly required
* DROP SHIPS IN 3 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT

INDUSTRIAL QUICK RELEASE STEEL DUMPING HOPPERS

Blue
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-9700 Steel Parts,
Debris

1

4,000 18" W 614243" 579 $1,870   $1,835    ADD
 H-9701* 2 28" W 695752" 714 2,175   2,135    ADD
Easy assembly required
* DROP SHIPS IN 3 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT

HEAVY DUTY QUICK RELEASE STEEL DUMPING HOPPERS

Blue
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-9702 Concrete,
Metal

1

6,000 18" W 614243" 593 $2,045   $2,005    ADD
 H-9703* 2 28" W 695752" 775 2,590   2,545    ADD
Easy assembly required
* DROP SHIPS IN 3 DAYS FROM IN
SHIPS ASSEMBLED VIA MOTOR FREIGHT

STEEL DUMPING HOPPER CASTERS

MODEL
NO.
DESCRIPTION CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./SET PRICE PER SET ADD TO
CART
1 2+
 H-2112 Steel 4,800 6" x 2" 34 4 $285  $275   ADD

STEEL DUMPING HOPPER LIDS

MODEL
NO.
FITS DUMPING HOPPER
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-3507 1 37 $290 $280  ADD
 H-3508* 2 59   380   370  ADD
* DROP SHIPS IN 6 DAYS FROM IN SHIPS UNASSEMBLED VIA MOTOR FREIGHT
07/10/2026 02:15:52 PM; D USWEB6