Black UV Cable Ties

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 185°F.
  • Larger quantity quotes available.

    Free Offer
    FREE Cable Tie Gun with
    $150+ order of Cable Ties.
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.

BLACK UV CABLE TIES

MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK ADD TO
CART
1 5 10  20+
 S-5826      4" .10" 18 lbs. 1,000 $22 $21 $20 $19  ADD
 S-5827      5 1/2" 1,000 24 23 22 21  ADD
 S-14034      6" 1,000 26 25 24 23  ADD
 S-14035      7" 1,000 30 28 26 25  ADD
 S-12394      8" 1,000 32 31 30 28  ADD
 S-5828      5 1/2" .14" 40 lbs. 1,000 30 28 26 25  ADD
 S-5829      6" 1,000 32 31 30 28  ADD
 S-5830      7" 1,000 36 35 34 33  ADD
 S-5831      8" 1,000 $36 per pack any quantity  ADD
 S-14036      9" 500 28 26 25 24  ADD
 S-12395      10" 500 30 28 26 25  ADD
 S-12396      11" 500 33 32 31 30  ADD
 S-22719      12" 500 34 33 32 31  ADD
 S-14037      13" 500 36 35 34 33  ADD
 S-12398      15" 500 42 41 40 39  ADD
 S-14932      7" .19" 50 lbs. 1,000 52 50 46 44  ADD
 S-11131      8" 1,000 59 57 55 53  ADD
 S-14038      10" 1,000 64 62 60 57  ADD
 S-5832      11" 1,000 73 70 66 63  ADD
 S-12399      12" 1,000 89 85 80 76  ADD
 S-5833      14" 1,000 106 100 95 90  ADD
 S-5834      16" 500 64 62 60 58  ADD
 S-12400      18" 500 65 63 61 59  ADD
 S-12401      21" 500 77 74 71 68  ADD
 S-14933      8" .25" 80 lbs. 100 18 17 15 14  ADD
 S-14934      14" 100 21 20 19 18  ADD
 S-14935      24" 100 36 35 34 33  ADD
 S-14936      8" .30" 120 lbs. 100 20 19 18 17  ADD
 S-14039      11" 100 21 20 19 18  ADD
 S-5835      14" 100 22 21 20 19  ADD
 S-22720      18" 100 31 29 26 24  ADD
 S-14040      21" 100 45 43 41 39  ADD
 S-12397      24" 100 54 52 50 46  ADD

JUMBO BLACK UV CABLE TIES

MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK ADD TO
CART
1 5 10 20+
 S-7743      18" .35" 175 lbs. 100 $43 $41 $39 $37  ADD
 S-12406      21" 100 68 62 57 54  ADD
 S-11132      24" 100 76 71 64 59  ADD
 S-13429      30" 100 82 77 72 64  ADD
 S-7744      36" 100 91 85 79 73  ADD
 S-11133      40" 100 98 93 86 79  ADD
 S-12409      48" 50 76 71 64 60  ADD
 S-12407      18" .50" 250 lbs. 100 62 58 54 50  ADD
 S-12408      36" 100 99 93 85 80  ADD
11/02/2026 11:12:12 PM; D USWEB11