24" Deep Pallet Rack Wire Decking

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.

    Pallet Racks

24" DEEP PALLET RACK WIRE DECKING

MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
WT.
(LBS.)
  PRICE PER DECK (MIN. 2)   ADD TO
CART
WIDTH DEPTH 2 12+
  H-11871 34 x 24" 72" 24" 2,500 9 $34   $30   decks ADD
  H-8618 46 x 24" 48, 96 or 144" 24" 11 39  35  decks ADD
  H-8619 52 x 24" 108" 24" 12 43 39 decks ADD
  H-8620 58 x 24" 120" 13 48 44 decks ADD

SHIPS VIA MOTOR FREIGHT

SKID LOTS - SAVE UP TO 20%

MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
ADD TO
CART
WIDTH DEPTH
  H-11871S 34 x 24" 72" 24" 2,500 44 9 $26   decks ADD
  H-8618S 46 x 24" 48, 96 or 144" 24" 44 11 31  decks ADD
  H-8619S 52 x 24" 108" 24" 44 12 35 decks ADD
  H-8620S 58 x 24" 120" 13 40 decks ADD

  SHIPS VIA MOTOR FREIGHT
05/05/2026 01:08:30 PM; D USWEB28