Outdoor Safety Cabinets

Weatherproof storage to keep aerosols, gasoline and flammable liquids safe.
  • Double wall 18-gauge steel with stainless steel 3-point locking system.
  • Durable weather and UV-resistant urethane finish.
  • Forkliftable.
  • Sloped roof with 2 3/4" overhang sheds rain and snow.
  • Meets NFPA, OSHA and FM Standards.
  • Self-Closing - Doors automatically close if temperature reaches 165°F.

OUTDOOR SAFETY CABINETS WITH MANUAL DOORS

15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-8710M 431850" 30 1 292 $1,755 $1,705  ADD
  H-8711M 431871" 45 2 382 2,000 1,950  ADD
  H-11885M 313171" 60 2 423 2,700 2,650  ADD
  H-10737M* 433171" 90 2 532 3,250 3,200  ADD
* OSHA code 29 CFR 1910.106 states that no more than
   60 gallons may be Class I, Class II or Class III liquids
SHIPS ASSEMBLED VIA MOTOR FREIGHT

OUTDOOR SAFETY CABINETS WITH SELF-CLOSING DOORS

15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-8710S 431850" 30 1 292 $2,075 $2,025  ADD
  H-8711S 431871" 45 2 382 2,325 2,275  ADD
  H-11885S 313171" 60 2 445 3,050 3,000  ADD
  H-10737S* 433171" 90 2 532 3,575 3,525  ADD
* OSHA code 29 CFR 1910.106 states that no more than
   60 gallons may be Class I, Class II or Class III liquids
SHIPS ASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL SHELVES

MODEL
NO.
FITS CABINET
W x D
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-8713 43 x 18" 30/45 1 14 $86 $82  ADD
  H-11886 31 x 31" 60 1 17 151 146  ADD
  H-10738 43 x 31" 90 1 19 170 165  ADD
08/14/2026 08:53:02 AM; D USWEB30