Steel Strapping - Standard Grade

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.

    Steel Strapping - Skid Lot Special

STEEL STRAPPING - STANDARD GRADE

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
1 2 6+
 S-822 3/8" .015 680 lbs.  5,502' 12 105 S-831 $352 $344 $337  ADD
 S-2079 .020 900 lbs.  4,116' 352 344 337  ADD
 S-817 1/2" .015 910 lbs.  4,127' 12 105 S-827 265 257 250  ADD
 S-825 .020 1,200 lbs.  3,087' $225 per coil any qty.  ADD
 S-1081 .023 1,380 lbs.  2,688' 232 225 218  ADD
 S-1549 5/8" .015 1,125 lbs.  3,297' 12 105 S-832 265 257 250  ADD
 S-823 .020 1,500 lbs.  2,468' 240 232 225  ADD
 S-1082 .023 1,725 lbs.  2,153' 232 225 218  ADD
 S-1548 3/4" .015 1,360 lbs.  2,751' 12 105 S-828 265 257 250  ADD
 S-826 .020 1,800 lbs.  2,058' 240 232 225  ADD
 S-829 .023 2,070 lbs.  1,796' 237 229 222  ADD
 S-2427 .025 2,500 lbs.  1,649' 255 247 240  ADD
 S-6058 .028 2,400 lbs.  1,470' 243 235 228  ADD
 S-3280 .031 3,300 lbs.  1,334' 253 245 238  ADD
              SHIPS VIA MOTOR FREIGHT

SKID LOTS – SAVE UP TO 40%

MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL ADD TO
CART
 S-822S 3/8" .015 680 lbs.  5,502' 12 105 S-831   $215     ADD
 S-2079S .020 900 lbs.  4,116'   215     ADD
 S-817S 1/2" .015 910 lbs.  4,127' 12 105 S-827   160     ADD
 S-825S .020 1,200 lbs.  3,087'   141     ADD
 S-1081S .023 1,380 lbs.  2,688'   139     ADD
 S-1549S 5/8" .015 1,125 lbs.  3,297' 12 105 S-832   159     ADD
 S-823S .020 1,500 lbs.  2,468'   141     ADD
 S-1082S .023 1,725 lbs.  2,153'   139     ADD
 S-1548S 3/4" .015 1,360 lbs.  2,751' 12 105 S-828   159     ADD
 S-826S .020 1,800 lbs.  2,058'   141     ADD
 S-829S .023 2,070 lbs.  1,796'   139     ADD
 S-2427S .025 2,500 lbs.  1,649'   163     ADD
 S-6058S .028 2,400 lbs.  1,470'   147     ADD
 S-3280S .031 3,300 lbs.  1,334'   155     ADD
              SHIPS VIA MOTOR FREIGHT
05/29/2026 12:49:06 PM; D USWEB6