Steel Strapping
>
Steel Strapping - Standard Grade
Steel Strapping - Standard Grade
16 x 3" CORE
Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
105 lbs. approximate weight/coil.
Can be
used with Signode tools.
Painted and waxed finish.
STEEL STRAPPING - STANDARD GRADE
MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH
THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL
ADD TO
CART
1
2
6+
S-822
3/8"
.015
680 lbs.
5,502'
12
105
S-831
$260
$252
$245
ADD
S-2079
.020
900 lbs.
4,116'
258
250
243
ADD
S-817
1/2"
.015
910 lbs.
4,127'
12
105
S-827
256
248
241
ADD
S-825
.020
1,200 lbs.
3,087'
$216 per coil any qty.
ADD
S-1081
.023
1,380 lbs.
2,688'
230
223
216
ADD
S-1549
5/8"
.015
1,125 lbs.
3,297'
12
105
S-832
253
245
238
ADD
S-823
.020
1,500 lbs.
2,468'
240
232
225
ADD
S-1082
.023
1,725 lbs.
2,153'
230
223
216
ADD
S-1548
3/4"
.015
1,360 lbs.
2,751'
12
105
S-828
251
243
236
ADD
S-826
.020
1,800 lbs.
2,058'
240
232
225
ADD
S-829
.023
2,070 lbs.
1,796'
237
229
222
ADD
S-2427
.025
2,500 lbs.
1,649'
249
241
234
ADD
S-6058
.028
2,400 lbs.
1,470'
243
235
228
ADD
S-3280
.031
3,300 lbs.
1,334'
253
245
238
ADD
SHIPS VIA MOTOR FREIGHT
SKID LOTS –
SAVE UP TO 40%
MEETS FED. SPEC. ASTM D3953
MODEL
NO.
WIDTH
THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL
ADD TO
CART
S-822S
3/8"
.015
680 lbs.
5,502'
12
105
S-831
$186
ADD
S-2079S
.020
900 lbs.
4,116'
178
ADD
S-817S
1/2"
.015
910 lbs.
4,127'
12
105
S-827
158
ADD
S-825S
.020
1,200 lbs.
3,087'
136
ADD
S-1081S
.023
1,380 lbs.
2,688'
134
ADD
S-1549S
5/8"
.015
1,125 lbs.
3,297'
12
105
S-832
159
ADD
S-823S
.020
1,500 lbs.
2,468'
140
ADD
S-1082S
.023
1,725 lbs.
2,153'
136
ADD
S-1548S
3/4"
.015
1,360 lbs.
2,751'
12
105
S-828
158
ADD
S-826S
.020
1,800 lbs.
2,058'
140
ADD
S-829S
.023
2,070 lbs.
1,796'
136
ADD
S-2427S
.025
2,500 lbs.
1,649'
163
ADD
S-6058S
.028
2,400 lbs.
1,470'
147
ADD
S-3280S
.031
3,300 lbs.
1,334'
155
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
02/17/2026 05:57:37 AM; D
USWEB10
close