Scales
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
Lift Tables
>
Stainless Steel Lift Tables
Enlarge & Video
Stainless Steel Lift Tables
Giant back saver. Recommended for laboratories and food service industries. Easy to wash down.
Durable, type 304 stainless steel frame and platform withstands the harshest environments.
Foot pump hydraulically raises platform.
Polyurethane casters: 2 swivel with brake, 2 rigid.
Double Scissor
- Lifts higher for easy shelf stocking.
STAINLESS STEEL LIFT TABLES
MODEL
NO.
DESCRIPTION
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-8173
Standard
32
x
20"
660 lbs.
11"
35"
5"
165
$2,035
ADD
H-8174
Double Scissor
36
x
20"
770 lbs.
13
3
/
4
"
51"
223
2,255
ADD
EASY ASSEMBLY.
SHIPS VIA MOTOR FREIGHT
.
< Back to Mobile Site
04/21/2026 10:47:59 AM; D
USWEB30
close