Scales
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
Ladders
>
LeanSafe™ Fiberglass Step Ladders
LeanSafe
™
Fiberglass Step Ladders
WERNER
®
Leans safely against walls for easy painting and maintenance work.
V-notch top secures safely around corners, studs and poles.
Non-marring rubber bumper pad protects walls from damage.
Nonslip rubber feet.
Slip-resistant 3" steps.
300 lb.
load capacity.
LEANSAFE
FIBERGLASS STEP LADDERS
Type 1A. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7907
6'
300 lbs.
24 x 38"
21
$245
$235
ADD
H-7908
8'
28 x 51"
29
320
305
ADD
H-7909
10'
32 x 63"
38
445
425
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/27/2026 11:33:34 AM; D
USWEB10
close