Pleated Air Filters

Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
  • Pleated design for higher dust and particle capacity.
  • Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
  • Filter is 100% non-woven synthetic material.
  • MERV 8 – General purpose for homes and small offices.
  • MERV 10 – High-efficiency for hotels and large office buildings.
  • MERV 13 – Ultra-efficiency for labs, hospitals and data centers.

MERV 8

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-25646 12 x 12 x 1" 8 12 $8.10 $7.80 $7.50  ADD
S-25635 12 x 24 x 1" 8.30 8.00 7.70  ADD
S-24150 14 x 20 x 1" 6.50 6.20 5.90  ADD
S-24151 14 x 25 x 1" 7.15 6.85 6.55  ADD
S-24673 16 x 16 x 1" 8 12 7.65 7.35 7.05  ADD
S-22965 16 x 20 x 1" 6.20 5.90 5.60  ADD
S-22966 16 x 25 x 1" 6.70 6.40 6.15  ADD
S-26430 18 x 18 x 1" 8.40 8.10 7.80  ADD
S-26431 18 x 20 x 1" 8 12 8.50 8.20 7.90  ADD
S-24674 18 x 24 x 1" 8.60 8.30 8.00  ADD
S-22967 20 x 20 x 1" 6.70 6.40 6.15  ADD
S-26432 20 x 22 x 1" 8.80 8.50 8.20  ADD
S-26433 20 x 24 x 1" 8 12 8.80 8.50 8.20  ADD
S-22968 20 x 25 x 1" 7.50 7.25 6.95  ADD
S-24675 20 x 30 x 1" 12.20 11.80 11.40  ADD
S-22969 24 x 24 x 1" 7.90 7.60 7.30  ADD
S-24149 12 x 24 x 2" 8 12 7.10 6.75 6.50  ADD
S-25636 14 x 20 x 2" 8.50 8.25 8.00  ADD
S-23435 16 x 16 x 2" 9.05 8.75 8.50  ADD
S-22959 16 x 20 x 2" 6.75 6.50 6.20  ADD
S-24676 16 x 24 x 2" 8 12 8.60 8.20 8.00  ADD
S-22960 16 x 25 x 2" 7.75 7.40 7.15  ADD
S-26434 18 x 18 x 2" 10.70 10.40 10.10  ADD
S-23436 18 x 24 x 2" 8.10 7.80 7.50  ADD
S-22961 20 x 20 x 2" 8 12 7.40 7.15 6.85  ADD
S-22962 20 x 24 x 2" 8.35 8.05 7.75  ADD
S-22963 20 x 25 x 2" 8.50 8.20 7.90  ADD
S-24677 20 x 30 x 2" 8 6 14.50 14.00 13.50  ADD
S-22964 24 x 24 x 2" 8 12 9.35 9.05 8.75  ADD

6 18 30+

S-26190 12 x 24 x 4" 8 6 15.00 14.50 14.00  ADD
S-26191 16 x 20 x 4" 15.25 14.75 14.25  ADD
S-25637 16 x 25 x 4" 16.00 15.50 15.00  ADD
S-25638 20 x 20 x 4" 15.75 15.25 14.75  ADD
S-26192 20 x 24 x 4" 8 6 16.00 15.50 15.00  ADD
S-23437 20 x 25 x 4" 16.25 15.75 15.25  ADD
S-23438 24 x 24 x 4" 17.50 17.00 16.50  ADD

UL/C-UL Listed

MERV 10

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-26193 16 x 20 x 2" 10 12 $7.55 $7.30 $7.00  ADD
S-26194 16 x 25 x 2" 8.50 8.25 7.95  ADD
S-26195 20 x 20 x 2" 8.60 8.30 8.00  ADD
S-26196 20 x 25 x 2" 9.80 9.50 9.20  ADD
S-26197 24 x 24 x 2" 10.60 10.30 10.00  ADD

UL/C-UL Listed

MERV 13

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-24678 16 x 25 x 1" 13 12 $13.25 $12.75 $12.25  ADD
S-24152 20 x 20 x 1" 12.25 11.75 11.25  ADD
S-24153 16 x 20 x 2" 18.00 17.50 17.00  ADD
S-24154 16 x 25 x 2" 20.00 19.50 19.00  ADD
S-24155 20 x 20 x 2" 20.00 19.50 19.00  ADD
S-26198 20 x 24 x 2" 22.00 21.50 21.00  ADD
S-24156 20 x 25 x 2" 23.00 22.25 21.50  ADD
S-24157 24 x 24 x 2" 24.75 24.25 23.75  ADD
  6 18 30+  
S-24679 24 x 24 x 4" 13 6 39.50 38.50 37.50  ADD

UL/C-UL Listed
11/22/2026 02:18:24 PM; D USWEB31