Pleated Air Filters

Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
  • Pleated design for higher dust and particle capacity.
  • Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
  • Filter is 100% non-woven synthetic material.
  • MERV 8 – General purpose for homes and small offices.
  • MERV 10 – High-efficiency for hotels and large office buildings.
  • MERV 13 – Ultra-efficiency for labs, hospitals and data centers.

MERV 8

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-25646 12121" 8 12 $8.10 $7.80 $7.50  ADD
S-25635 12241" 8.30 8.00 7.70  ADD
S-24150 14201" 6.50 6.20 5.90  ADD
S-24151 14251" 7.15 6.85 6.55  ADD
S-24673 16161" 8 12 7.65 7.35 7.05  ADD
S-22965 16201" 6.20 5.90 5.60  ADD
S-22966 16251" 6.70 6.40 6.15  ADD
S-26430 18181" 8.40 8.10 7.80  ADD
S-26431 18201" 8 12 8.50 8.20 7.90  ADD
S-24674 18241" 8.60 8.30 8.00  ADD
S-22967 20201" 6.70 6.40 6.15  ADD
S-26432 20221" 8.80 8.50 8.20  ADD
S-26433 20241" 8 12 8.80 8.50 8.20  ADD
S-22968 20251" 7.50 7.25 6.95  ADD
S-24675 20301" 12.20 11.80 11.40  ADD
S-22969 24241" 7.90 7.60 7.30  ADD
S-24149 12242" 8 12 7.10 6.75 6.50  ADD
S-25636 14202" 8.50 8.25 8.00  ADD
S-23435 16162" 9.05 8.75 8.50  ADD
S-22959 16202" 6.75 6.50 6.20  ADD
S-24676 16242" 8 12 8.60 8.20 8.00  ADD
S-22960 16252" 7.75 7.40 7.15  ADD
S-26434 18182" 10.70 10.40 10.10  ADD
S-23436 18242" 8.10 7.80 7.50  ADD
S-22961 20202" 8 12 7.40 7.15 6.85  ADD
S-22962 20242" 8.35 8.05 7.75  ADD
S-22963 20252" 8.50 8.20 7.90  ADD
S-24677 20302" 8 6 14.50 14.00 13.50  ADD
S-22964 24242" 8 12 9.35 9.05 8.75  ADD

6 18 30+

S-26190 12244" 8 6 15.00 14.50 14.00  ADD
S-26191 16204" 15.25 14.75 14.25  ADD
S-25637 16254" 16.00 15.50 15.00  ADD
S-25638 20204" 15.75 15.25 14.75  ADD
S-26192 20244" 8 6 16.00 15.50 15.00  ADD
S-23437 20254" 16.25 15.75 15.25  ADD
S-23438 24244" 17.50 17.00 16.50  ADD

UL/C-UL Listed

MERV 10

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-26193 16202" 10 12 $7.55 $7.30 $7.00  ADD
S-26194 16252" 8.50 8.25 7.95  ADD
S-26195 20202" 8.60 8.30 8.00  ADD
S-26196 20252" 9.80 9.50 9.20  ADD
S-26197 24242" 10.60 10.30 10.00  ADD

UL/C-UL Listed

MERV 13

SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER ADD TO
CART
12 36 60+
S-24678 16251" 13 12 $13.25 $12.75 $12.25  ADD
S-24152 20201" 12.25 11.75 11.25  ADD
S-24153 16202" 18.00 17.50 17.00  ADD
S-24154 16252" 20.00 19.50 19.00  ADD
S-24155 20202" 20.00 19.50 19.00  ADD
S-26198 20242" 22.00 21.50 21.00  ADD
S-24156 20252" 23.00 22.25 21.50  ADD
S-24157 24242" 24.75 24.25 23.75  ADD
  6 18 30+  
S-24679 24244" 13 6 39.50 38.50 37.50  ADD

UL/C-UL Listed
12/22/2025 04:02:02 AM; D USWEB31