Uline Shrink Tubing

MAKE YOUR OWN SHRINK BAGS

PVC tubing is sealed on both sides to speed your packaging.
  • Clear, high-gloss packaging.
  • 200 Gauge - Use 2 and 3" widths to create tamper-evident packaging for bottled goods like vitamins and spices.

100 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-6636* 4" 1,500 8 N/A   $47 $43  ADD
  S-7312* 5" 11 N/A   58 54  ADD
  S-6637 6" 13 $63 60 58  ADD
  S-5027 8" 16 90 86 82  ADD
  S-5028 10" 20 116 111 104  ADD
  S-5868 12" 24 139 134 128  ADD
  S-5869 14" 28 162 158 147  ADD
  S-5029 16" 32 186 176 165  ADD
  S-5030 18" 36 208 200 186  ADD
  S-5870 20" 40 231 210 200  ADD
  S-10413 24" 48 277 268 253  ADD
  S-15283 26" 51 307 298 282  ADD
  S-16279 30" 58 349 336 319  ADD
        * 2 rolls/carton

200 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-23533* 1/2" 750 3 N/A   $19 $17  ADD
  S-11801* 2" 4 N/A   20 18  ADD
  S-19011* 1/2" 5 N/A   25 23  ADD
  S-11802* 3" 6 N/A   29 27  ADD
  S-11531* 4" 7 N/A   39 36  ADD
  S-19012* 5" 9 N/A   51 47  ADD
  S-11532 6" 11 $62 56 53  ADD
  S-11533 8" 16 83 76 71  ADD
  S-12998 10" 19 104 98 87  ADD
  S-15284 12" 23 124 117 107  ADD
  S-15285 16" 29 158 149 141  ADD
  S-19013 20" 35 201 192 181  ADD
        * 2 rolls/carton
05/14/2026 02:42:23 PM; D USWEB5