Uline 8 Mil Reclosable Bags

EXTRA HEAVY DUTY

Superior strength, puncture-resistant poly with heavy-duty zipper for security.
  • Maximum protection for heavy industrial parts and sharp-edged materials.
  • 100% virgin polyethylene film.
  • Meets FDA and USDA specifications.

ULINE 8 MIL RECLOSABLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5 10+
  S-15263      3 x 5" 1,000 11 $105 $98 $92 $86  ADD
  S-17773      4 x 4" 1,000 12 107 100 93 87  ADD
  S-14412      4 x 6" 1,000 16 109 102 96 90  ADD
  S-17774      4 x 8" 1,000 29 127 120 114 107  ADD
  S-14413      5 x 8" 1,000 25 129 122 116 108  ADD
  S-15264      6 x 6" 1,000 25 143 134 128 119  ADD
  S-15265      6 x 8" 1,000 31 151 144 138 126  ADD
  S-14414      6 x 9" 1,000 33 197 187 175 165  ADD
  S-17775      6 x 12" 1,000 45 243 229 217 204  ADD
  S-20527      8 x 8" 1,000 41 225 212 198 184  ADD
  S-13439      8 x 10" 1,000 50 254 236 223 208  ADD
  S-15266      8 x 12" 500 29 147 140 132 123  ADD
  S-13440      9 x 12" 500 33 165 158 146 140  ADD
  S-14415    10 x 12" 500 36 195 181 171 161  ADD
  S-14416    12 x 12" 500 43 229 217 205 191  ADD
  S-13441    12 x 15" 500 55 258 243 228 215  ADD
  S-17776    12 x 18" 250 33 144 134 128 119  ADD
  S-13442    13 x 18" 250 36 149 141 133 124  ADD
  S-14417    14 x 24" 250 48 246 231 218 205  ADD
  S-13443    16 x 20" 250 47 238 226 213 200  ADD
  S-13444    18 x 24" 100 24 141 133 124 118  ADD
  S-17777    20 x 20" 100 24 138 129 119 113  ADD
  S-15267    20 x 24" 100 29 158 147 140 131  ADD
  S-14418    24 x 24" 100 32 194 180 170 161  ADD
  S-15268    28 x 30" 50 25 139 129 120 114  ADD
12/22/2025 04:57:27 PM; D USWEB13