Deluxe Artwork Shippers

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.

DELUXE ARTWORK SHIPPERS

MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX ADD TO
CART
1 5 10+
  S-17580       17 x 22 1/2 x 3"    14 x 19 x 2" 350# $58 $54 $50  ADD
  S-13272       22 x 27 x 3"    19 x 24 x 2" 350# 69 65 61  ADD
  S-17581       23 x 29 x 5"    20 x 26 x 4" 500# DW 131 124 117  ADD
  S-17582       25 x 30 x 8"    22 x 27 x 6" 500# DW 150 141 131  ADD
  S-15176       28 x 36 x 5"    25 x 33 x 4" 500# DW 134 129 120  ADD
  S-9919       31 x 36 x 3"    28 x 33 x 2" 350# 120 113 108  ADD
  S-17584       34 x 42 x 5"    31 x 39 x 4" 500# DW 175 163 154  ADD
▪ S-16375       34 x 49 x 4"    31 x 46 x 3" 350# 194 183 173  ADD
▪ S-11305       35 x 42 x 4"    32 x 39 x 3" 350# 156 146 137  ADD
▪ S-17587       38 x 58 x 5 1/2"    35 x 55 x 4 1/2" 500# DW 266 250 235  ADD
▪ S-17586       40 x 45 x 7 3/4"    37 x 42 x 6" 500# DW 261 247 232  ADD
▪ S-15177       43 x 43 x 4"    40 x 40 x 3" 350# DW 177 167 156  ADD
▪ S-9920       43 x 53 x 4"    40 x 50 x 3" 500# DW 237 222 208  ADD
▪ S-11306       45 x 58 x 5 1/2"    42 x 55 x 4 1/2" 500# DW 298 284 268  ADD
▪ S-16376       50 x 50 x 4"    47 x 47 x 3" 500# DW 235 219 205  ADD
▪ S-16377       51 x 66 x 4"    48 x 63 x 3" 500# DW 299 285 269  ADD
▪ S-17589       62 x 62 x 5"    59 x 59 x 4" 500# DW 400 389 370  ADD
 

▪ SHIPS VIA MOTOR FREIGHT
10/27/2026 01:36:28 PM; D USWEB25