Anti-Static Foam Shippers

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.

 

SOLD IN CASE QUANTITIES
BOX MEETS FED. SPEC. PPP-B-636.
FOAM LINING MEETS MIL-P26514G AND PPP-B-1672D

ANTI-STATIC FOAM SHIPPERS

MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER ADD TO
CART
9-24 45-48 72 90-96+
  S-5480      553" 24 10 $3.90 $3.70 $3.60 $3.40  ADD
  S-1406      883/4" 24 14 8.20 7.80 7.60 7.10  ADD
  S-5481      963" 24 13 6.80 6.50 6.30 5.90  ADD
  S-2510    1062" 24 16 6.50 6.20 6.00 5.60  ADD
  S-3723    10104" 24 22 11.60 11.00 10.70 10.10  ADD
  S-1407    1283/4" 24 18 9.60 9.10 8.90 8.40  ADD
  S-5938    12103/4" 24 20 10.60 10.10 9.80 9.00  ADD
  S-2511    12123/4" 24 21 11.10 10.60 10.30 9.80  ADD
  S-3724    12124" 24 28 13.70 13.00 12.70 11.90  ADD
  S-1490    1483/4" 24 23 10.20 9.70 9.40 8.80  ADD
  S-5939*    14124" 12 14 14.10 13.40 13.10 12.30  ADD
  S-1491    14143/4" 24 25 12.40 11.80 11.50 10.90  ADD
  S-1408    16103/4" 24 25 11.60 11.00 10.70 10.30  ADD
  S-1409    16163/4" 12 17 14.90 14.20 13.80 13.00  ADD
  S-15327    16164" 9 14 17.50 16.70 16.20 15.40  ADD
  S-1492    18123/4" 24 29 13.60 13.00 12.60 12.00  ADD
  S-2512    18183/4" 12 23 17.50 16.70 16.20 15.50  ADD
  S-5482    18184" 9 25 20.60 19.60 19.10 18.40  ADD
  S-1410    22183/4" 12 27 21.70 20.70 20.10 19.10  ADD
  S-24191    24104" 9 19 19.95 19.00 18.50 17.70  ADD
  S-1494    24243/4" 9 25 26.60 25.30 24.60 23.40  ADD
  S-5483    26184" 9 30 32.90 31.30 30.50 29.70  ADD
* S-5939 Recommended for laptops.

SHIPS VIA MOTOR FREIGHT
05/14/2026 09:49:24 AM; D USWEB8